Shop All Furniture Parts
Keystone Fabrics
Pole, 6 ft.
Mfr # PLP12-6'
Zoro # G1923699
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hex Key, Pole Handle Piece and Mid-Piece, Pole Lock Washers and Screws, Ring Screw and Ring
- Fits Brand KEYSTONE FABRICS
- For Use With Mfr. Model Number E70.108.30, E70.108.40, E70.108.50, E70.108.60, E70.48.30, E70.48.40, E70.48.50, E70.48.60, E70.68.30, E70.68.40, E70.68.50, E70.68.60, E70.88.30, E70.88.40, E70.88.50, E70.88.60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keystone Fabrics
- MFR # PLP12-6'
- Zoro # G1923699
- Country of Origin China
- Category Furniture Parts
Details
Item | Pole, 6 ft. |
Includes | Hex Key, Pole Handle Piece and Mid-Piece, Pole Lock Washers and Screws, Ring Screw and Ring |
Fits Brand | KEYSTONE FABRICS |
For Use With Mfr. Model Number | E70.108.30, E70.108.40, E70.108.50, E70.108.60, E70.48.30, E70.48.40, E70.48.50, E70.48.60, E70.68.30, E70.68.40, E70.68.50, E70.68.60, E70.88.30, E70.88.40, E70.88.50, E70.88.60 |
Description
Pole, 6 ft., Fits Brand KEYSTONE FABRICS, For Use With Grainger Item Number 34AM83, 34AM84, 34AM85, 34AM86, 34AM87, 34AM88, 34AM89, 34AM90, 34AM91, 34AM92, 34AM93, 34AM94, 34AM95, 34AM96, 34AM97, 34AM98, For Use With Mfr. Model Number E70.48.30, E70.48.40, E70.48.50, E70.48.60, E70.68.30, E70.68.40, E70.68.50, E70.68.60, E70.88.30, E70.88.40, E70.88.50, E70.88.60, E70.108.30, E70.108.40, E70.108.50, E70.108.60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Myra Queen Size Grey Upholstered Button-tufted Headboard (118-6429)
- ATLAS COMMERCIAL PRODUCTS Walnut Portable Folding Bar (FB26WN)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 25" to 33", Hardboard Gray (3LLV9)
- REGISTRY Cotton Honeycomb Blanket 66X90 (HONEY-66-W)
- KEYSTONE FABRICS Pole, 4 ft. (PLP12)
- KEYSTONE FABRICS Remote Control with Mounting Hardware (14RIRC)
- KEYSTONE FABRICS Bottom Tube Plug (BTP09)
- KEYSTONE FABRICS Crank Bracket (CR12)
- RICHELIEU HARDWARE Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 11 3/4 in (300 mm), Bronze (205300135)
- VOLLRATH Screw Thumb (2014012)
- Keystone Fabrics Furniture Parts