Shop All Furniture Parts
Keystone Fabrics
Pole, 4 ft.
Mfr # PLP12
Zoro # G1923717
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Brand KEYSTONE FABRICS
- For Use With Mfr. Model Number E70.108.30, E70.108.40, E70.108.50, E70.108.60, E70.48.30, E70.48.40, E70.48.50, E70.48.60, E70.68.30, E70.68.40, E70.68.50, E70.68.60, E70.88.30, E70.88.40, E70.88.50, E70.88.60
- Includes Hex Key, Pole Handle Piece and Mid-Piece, Pole Lock Washers and Screws, Ring Screw and Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keystone Fabrics
- MFR # PLP12
- Zoro # G1923717
- Country of Origin China
- Category Furniture Parts
Details
Item | Pole, 4 ft. |
Fits Brand | KEYSTONE FABRICS |
For Use With Mfr. Model Number | E70.108.30, E70.108.40, E70.108.50, E70.108.60, E70.48.30, E70.48.40, E70.48.50, E70.48.60, E70.68.30, E70.68.40, E70.68.50, E70.68.60, E70.88.30, E70.88.40, E70.88.50, E70.88.60 |
Includes | Hex Key, Pole Handle Piece and Mid-Piece, Pole Lock Washers and Screws, Ring Screw and Ring |
Description
Pole, 4 ft., Fits Brand KEYSTONE FABRICS, For Use With Grainger Item Number 34AM83, 34AM84, 34AM85, 34AM86, 34AM87, 34AM88, 34AM89, 34AM90, 34AM91, 34AM92, 34AM93, 34AM94, 34AM95, 34AM96, 34AM97, 34AM98, For Use With Mfr. Model Number E70.48.30, E70.48.40, E70.48.50, E70.48.60, E70.68.30, E70.68.40, E70.68.50, E70.68.60, E70.88.30, E70.88.40, E70.88.50, E70.88.60, E70.108.30, E70.108.40, E70.108.50, E70.108.60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFETIME PRODUCTS Lifetime Stacking Chair, Black, Pack of 14 (82830)
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Putty (2085PY)
- DURHAM MFG Opening Horizontal Literature Rack, 9 openings, black (431-08)
- OFFICE STAR Desk Chair, Fabric, 3-1/2" Height, Adjustable Arms, Blue (43808-225)
- KEYSTONE FABRICS Remote Control with Mounting Hardware (14RIRC)
- KEYSTONE FABRICS Crank Bracket (CR12)
- KEYSTONE FABRICS Pole, 6 ft. (PLP12-6')
- KEYSTONE FABRICS Bottom Tube Plug (BTP09)
- TRUE Hose, Water Clear Vinyl (882671)
- RICHELIEU HARDWARE Adjustable Square Leg, 34 1/4 in (870 mm), Stainless Steel (644870170)
- TRUE Sensor (807409)
- Keystone Fabrics Furniture Parts