Shop All Blinds
Keystone Fabrics
Motorized Regal Sun Shade w/Protectiv
Mfr # UP80.88.65
Zoro # G8506208
product price: $690.99
/ea
Free Shipping & Returns
$690.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pepper
- Material PVC Coated Polyester
- Width 96"
- Size 8 ft. Wide x 8 ft. Drop
- Length 96"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keystone Fabrics
- MFR # UP80.88.65
- Zoro # G8506208
- UPC # 840017190796
- Country of Origin China
- Category Blinds
Dimensions
Width | 96" |
Size | 8 ft. Wide x 8 ft. Drop |
Length | 96" |
Depth | 3.5" |
Overall Height | 96" |
Details
Item | Outdoor Sun Shade |
Color | Pepper |
Material | PVC Coated Polyester |
Includes | All installation hardware, installation template, 15 channel remote, 120" charging cord |
Application | Window, Patio, Porch, Pergola, Outdoor seating area, Resturants, Schools, Hospitals |
Fabric Weight | 18 lbs |
UV Protection | 92% |
Description
Motorized Regal Sun Shade w/Protectiv
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD MOBILIARIO 30 x 60 in. Hot Charmander Beach Towel (KD3589525)
- COMPONENT HARDWARE Lid Cover Bracket Assemb, Stainless Steel (J33-1532)
- TRADEMARK FINE ART The Macneil Studio 'Amalfi Coast' Canvas Art, 22x32 (ALI8660-C2232GG)
- FLASH FURNITURE Square Folding Table, 33.5" W, 33.5" L, 27.75" H, Black (JB-2-GG)
- KEYSTONE FABRICS Regal Sun Shade, Pole and Hand Crank Sys (O77.88.85)
- KEYSTONE FABRICS Regal Sun Shade, Pole and Hand Crank Sys (O77.88.80)
- KEYSTONE FABRICS Aluminum Cordless Mini Blind, Silver (NC.36.48.4AL)
- KEYSTONE FABRICS Premium Sun Shade, Palm, 48" W, Pole (O70.48.70)
- KEYSTONE FABRICS Regal Sun Shade w/Protective Valance (UP70.88.65)
- KEYSTONE FABRICS Motorized Regal Sun Shade w/Protectiv (O80.88.80)
- SAFE STYLES Safe Styles UBJ365X64WT 2 in. Cordless Faux Wood Blind; White - 36.5 x 64 in. (UBJ365X64WT)
- Keystone Fabrics Blinds