Shop All Blinds
Keystone Fabrics
Motorized Regal Sun Shade w/Protectiv
Mfr # UP80.78.65
Zoro # G8506235
product price: $664.99
/ea
Free Shipping & Returns
$664.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pepper
- Material PVC Coated Polyester
- Width 84"
- Size 7 ft. Wide x 8 ft. Drop
- Depth 3.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keystone Fabrics
- MFR # UP80.78.65
- Zoro # G8506235
- UPC # 840017190789
- Country of Origin China
- Category Blinds
Dimensions
Width | 84" |
Size | 7 ft. Wide x 8 ft. Drop |
Depth | 3.5" |
Length | 96" |
Overall Height | 96" |
Details
Item | Outdoor Sun Shade |
Color | Pepper |
Material | PVC Coated Polyester |
Includes | All installation hardware, installation template, 15 channel remote, 120" charging cord |
Application | Window, Patio, Porch, Pergola, Outdoor seating area, Resturants, Schools, Hospitals |
Fabric Weight | 15 lbs |
UV Protection | 92% |
Description
Motorized Regal Sun Shade w/Protectiv
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Ruana Modern Bohemian Natural Brown Finished Rattan 3-Tier Display Shelf (205-12682)
- REGENCY Rectangle Kobe Training Tables, 60 X 24 X 29, Wood, Metal Top, Grey (MKTRCT6024GY)
- BOSS Mobile Round Table, 32", Mahogany (N30-M)
- MONARCH SPECIALTIES Accent Table - 22"H / Black / Black Metal/ Tempered Glass (I 3502)
- KEYSTONE FABRICS Motorized Regal Sun Shade w/Protectiv (O80.88.80)
- KEYSTONE FABRICS Regal Sun Shade, Pole and Hand Crank Sys (O77.68.90)
- KEYSTONE FABRICS Premium Sun Shade, Palm, 48" W, Pole (O70.48.70)
- KEYSTONE FABRICS Regal Sun Shade, Pole and Hand Crank Sys (O77.48.85)
- KEYSTONE FABRICS Regal Sun Shade, Pole and Hand Crank Sys (O77.88.85)
- KEYSTONE FABRICS Premium Sun Shade, Maple, 72" W, Pole (O70.68.80)
- KEYSTONE FABRICS Regal Sun Shade, Pole and Hand Crank Sys (O77.88.70)
- Keystone Fabrics Blinds