Shop All Blinds
Keystone Fabrics
Motorized Regal Sun Shade w/Protectiv
Mfr # UP80.108.65
Zoro # G9785905
product price: $693.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$693.99
Free 30-Day Returns
Key Features
- Color Pepper
- Material PVC Coated Polyester
- Width 120"
- Size 10 ft. Wide x 8 ft. Drop
- Depth 3.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keystone Fabrics
- MFR # UP80.108.65
- Zoro # G9785905
- UPC # 840017190802
- Country of Origin China
- Category Blinds
Dimensions
Width | 120" |
Size | 10 ft. Wide x 8 ft. Drop |
Depth | 3.5" |
Length | 96" |
Overall Height | 96" |
Details
Item | Outdoor Sun Shade |
Color | Pepper |
Material | PVC Coated Polyester |
Includes | All installation hardware, installation template, 15 channel remote, 120" charging cord |
Application | Window, Patio, Porch, Pergola, Outdoor seating area, Resturants, Schools, Hospitals |
Fabric Weight | 22 lbs |
UV Protection | 92% |
Description
Motorized Regal Sun Shade w/Protectiv
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN 20A Type NON Cart Fuse (NON-20)
- LUXOR Mobile Whiteboard, Room Divider (MD4072W)
- REGENCY Cain Square & Round Tables, 48 W, 48 L, 29 H, Wood, Metal Top, Ash Grey (TB48RNDAG)
- TUHOME Kaskade Lift Top Coffee Table, Two Legs, Two Shelves, Espresso/Black (MCW6255)
- KEYSTONE FABRICS Regal Sun Shade, Pole and Hand Crank Sys (O77.48.85)
- KEYSTONE FABRICS Premium Sun Shade, Mahogany, 96" W, Pole (O70.88.90)
- KEYSTONE FABRICS Motorized Regal Sun Shade w/Protectiv (O80.88.80)
- KEYSTONE FABRICS Regal Sun Shade w/Protective Valance (UP70.88.65)
- KEYSTONE FABRICS Regal Sun Shade w/Protective Valance (UP70.68.55)
- KEYSTONE FABRICS Regal Sun Shade w/Protective Valance (UP70.78.65)
- KEYSTONE FABRICS Motorized Regal Sun Shade w/Protectiv (UP80.88.65)
- Keystone Fabrics Blinds