Shop All Blinds
Keystone Fabrics
Motorized Regal Sun Shade w/Protectiv
Mfr # UP80.108.55
Zoro # G8506183
product price: $696.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$696.99
Free 30-Day Returns
Key Features
- Color Sandstone
- Material PVC Coated Polyester
- Width 120"
- Size 10 ft. Wide x 8 ft. Drop
- Depth 3.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keystone Fabrics
- MFR # UP80.108.55
- Zoro # G8506183
- UPC # 840017190758
- Country of Origin China
- Category Blinds
Dimensions
Width | 120" |
Size | 10 ft. Wide x 8 ft. Drop |
Depth | 3.5" |
Length | 96" |
Overall Height | 96" |
Details
Item | Outdoor Sun Shade |
Color | Sandstone |
Material | PVC Coated Polyester |
Includes | All installation hardware, installation template, 15 channel remote, 120" charging cord |
Application | Window, Patio, Porch, Pergola, Outdoor seating area, Resturants, Schools, Hospitals |
Fabric Weight | 22 lbs |
UV Protection | 92% |
Description
Motorized Regal Sun Shade w/Protectiv
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Blanca Modern Bohemian Natural Rattan Accent Chair (217-12732-ZORO)
- BLUE RIDGE ERGONOMICS Mesh Desk Chair, 19" to 23", Adjustable Arms (BR-EXE-MDHCH-RG-H1-A2-RC)
- KASON Hinge, Self Closing, HD, 1-1/2" Offset (11277S00014)
- LEGO TECHNIC DALMATIAN (42150)
- KEYSTONE FABRICS Regal Sun Shade w/Protective Valance (UP70.68.65)
- KEYSTONE FABRICS Regal Sun Shade w/Protective Valance (O70.78.90)
- KEYSTONE FABRICS Regal Sun Shade, Pole and Hand Crank Sys (O77.88.70)
- KEYSTONE FABRICS Regal Sun Shade w/Protective Valance (UP70.78.65)
- KEYSTONE FABRICS Motorized Regal Sun Shade w/Protectiv (UP80.108.65)
- KEYSTONE FABRICS Regal Sun Shade w/Protective Valance (UP70.88.65)
- DESIGNERS TOUCH White Aluminum Headrail for 3-1/2 in Vertical Blind - 47 in. W (110AL-47'OB)
- Keystone Fabrics Blinds