Shop All Blinds
Keystone Fabrics
Motorized Regal Sun Shade w/Protectiv
Mfr # O80.88.80
Zoro # G9785625
product price: $583.99
/ea
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Maple
- Material PVC Coated Polyester
- Width 96"
- Size 8 ft. Wide x 8 ft. Drop
- Length 96"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keystone Fabrics
- MFR # O80.88.80
- Zoro # G9785625
- UPC # 840017183071
- Country of Origin China
- Category Blinds
Dimensions
Width | 96" |
Size | 8 ft. Wide x 8 ft. Drop |
Length | 96" |
Depth | 3.5" |
Overall Height | 96" |
Details
Item | Outdoor Sun Shade |
Color | Maple |
Material | PVC Coated Polyester |
Includes | All installation hardware, installation template, 15 channel remote, 120" charging cord |
Application | Window, Patio, Porch, Pergola, Outdoor seating area, Resturants, Schools, Hospitals |
Fabric Weight | 18 lbs |
UV Protection | 90% |
Description
Motorized Regal Sun Shade w/Protectiv
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Turkish Bath Linens Bath Rug, 21" X 34" (31510-TRF)
- BAXTON STUDIO Saoka Modern and Contemporary Natural Brown Finished Wood and Rattan Armchair (185-11867-Zoro)
- AVE 6 WhiteArm Chair, 28"L31"H, Built-in Arms, LeatherSeat, Collection: Wall StreetSeries (WST51A-W32)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Queen - Grey (1300)
- KEYSTONE FABRICS Regal Sun Shade, Pole and Hand Crank Sys (O77.48.70)
- KEYSTONE FABRICS Regal Sun Shade, Pole and Hand Crank Sys (O77.68.90)
- KEYSTONE FABRICS Regal Sun Shade w/Protective Valance (UP70.68.65)
- KEYSTONE FABRICS Premium Sun Shade, Palm, 72" W, Pole (O70.68.70)
- KEYSTONE FABRICS Motorized Regal Sun Shade w/Protectiv (UP80.88.65)
- KEYSTONE FABRICS Regal Sun Shade, Pole and Hand Crank Sys (O77.68.70)
- KEYSTONE FABRICS Regal Sun Shade w/Protective Valance (UP70.108.65)
- Keystone Fabrics Blinds