Shop All Blinds
Keystone Fabrics
Motorized Regal Sun Shade w/Protectiv
Mfr # O80.78.85
Zoro # G9785765
product price: $602.99
/ea
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Elder
- Material PVC Coated Polyester
- Width 84"
- Size 7 ft. Wide x 8 ft. Drop
- Length 96"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keystone Fabrics
- MFR # O80.78.85
- Zoro # G9785765
- UPC # 840017186041
- Country of Origin China
- Category Blinds
Dimensions
Width | 84" |
Size | 7 ft. Wide x 8 ft. Drop |
Length | 96" |
Depth | 3.5" |
Overall Height | 96" |
Details
Item | Outdoor Sun Shade |
Color | Elder |
Material | PVC Coated Polyester |
Includes | All installation hardware, installation template, 15 channel remote, 120" charging cord |
Application | Window, Patio, Porch, Pergola, Outdoor seating area, Resturants, Schools, Hospitals |
Fabric Weight | 15 lbs |
UV Protection | 90% |
Description
Motorized Regal Sun Shade w/Protectiv
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETSY DRAKE Betsy Drake GT269 Sandpipers Guest Towel - 20 x 20 in. (GT269)
- VIVE HEALTH Leg Rest Pillow White (CSH1027WHT)
- FLASH FURNITURE Office Chair, 35"L49-1/2"H, Padded, HerculesSeries (GO-1850-1-FAB-GG)
- LIVABLISS Jefferson JFS-2305 Machine Washable Area Rug (JFS2305-274)
- KEYSTONE FABRICS Regal Sun Shade w/Protective Valance (O70.78.90)
- KEYSTONE FABRICS Regal Sun Shade, Pole and Hand Crank Sys (UP77.108.65)
- KEYSTONE FABRICS Motorized Regal Sun Shade w/Protectiv (O80.108.70)
- KEYSTONE FABRICS Motorized Regal Sun Shade w/Protectiv (UP80.78.65)
- KEYSTONE FABRICS Motorized Regal Sun Shade w/Protectiv (O80.108.80)
- KEYSTONE FABRICS Regal Sun Shade w/Protective Valance (UP70.78.65)
- DC-FIX Dc-fix 346-8052 26 x 78 in. Self Adhesive Window Film; Milky (346-8052)
- Keystone Fabrics Blinds