Shop All Blinds
Keystone Fabrics
Motorized Regal Sun Shade w/Protectiv
Mfr # O80.68.70
Zoro # G9785257
product price: $549.99
/ea
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Palm
- Material PVC Coated Polyester
- Width 72"
- Size 6 ft. Wide x 8 ft. Drop
- Length 96"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keystone Fabrics
- MFR # O80.68.70
- Zoro # G9785257
- UPC # 840017182876
- Country of Origin China
- Category Blinds
Dimensions
Width | 72" |
Size | 6 ft. Wide x 8 ft. Drop |
Length | 96" |
Depth | 3.5" |
Overall Height | 96" |
Details
Item | Outdoor Sun Shade |
Color | Palm |
Material | PVC Coated Polyester |
Includes | All installation hardware, installation template, 15 channel remote, 120" charging cord |
Application | Window, Patio, Porch, Pergola, Outdoor seating area, Resturants, Schools, Hospitals |
UV Protection | 90% |
Fabric Weight | 14 lbs |
Description
Motorized Regal Sun Shade w/Protectiv
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDAWAY Desk Grommet 3 1/3", ADJ Cord Cover, PK6 (203CS)
- OFFICE STAR Executive Chair, Leather, 19" to 22" Height, Padded Arms, Black (ECH83507-EC3)
- HON Versé Quick Connect 180° Connecting Hardware, Gray, 2/Pack (HBV-QC180.Q)
- AVE 6 Arm Chair, 30-1/2"L29-1/2"H, Fixed Arms, VinylSeat, Collection: PacificSeries (PAC51-V34)
- KEYSTONE FABRICS Regal Sun Shade w/Protective Valance (UP70.68.65)
- KEYSTONE FABRICS Regal Sun Shade, Pole and Hand Crank Sys (O77.108.85)
- KEYSTONE FABRICS Regal Sun Shade, Pole and Hand Crank Sys (O77.88.90)
- KEYSTONE FABRICS Motorized Regal Sun Shade w/Protectiv (O80.108.80)
- KEYSTONE FABRICS Premium Sun Shade, Palm, 120" W, Pole (O70.108.70)
- KEYSTONE FABRICS Premium Sun Shade, Palm, 72" W, Pole (O70.68.70)
- ZORO SELECT Mini Blinds, 60" Lx 35" W, Vinyl/Metal (493P24)
- Keystone Fabrics Blinds