Shop All Blinds
This Product is Discontinued
Keystone Fabrics
Mini Blinds, Aluminum, 48" L, 34" W, White (Discontinued)
Mfr # 3AL.34.48
Zoro # G1943754
This Product is Discontinued
Key Features
- Light Blockage Light Filtering
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keystone Fabrics
- MFR # 3AL.34.48
- Zoro # G1943754
- UPC # 810055012572
- Country of Origin China
- Category Blinds
Dimensions
Length | 48 in |
Width | 34 in |
Details
Color | White |
Item | Mini Blinds |
Light Blockage | Light Filtering |
Material | Aluminum |
Description
Mini Blinds, Material Aluminum, Length 48 In., Width 34 In., Color White, Light Blockage Light Filtering
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.