Shop All Blinds
This Product is Discontinued
Keystone Fabrics
Mini Blinds, Aluminum, 48" L, 30" W, White (Discontinued)
Mfr # 3AL.30.48
Zoro # G1944110
This Product is Discontinued
Key Features
- Light Blockage Light Filtering
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keystone Fabrics
- MFR # 3AL.30.48
- Zoro # G1944110
- UPC # 810055010783
- Country of Origin China
- Category Blinds
Dimensions
Width | 30 in |
Length | 48 in |
Details
Color | White |
Light Blockage | Light Filtering |
Material | Aluminum |
Item | Mini Blinds |
Description
Mini Blinds, Material Aluminum, Length 48 In., Width 30 In., Color White, Light Blockage Light Filtering
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.