Shop All Blinds
This Product is Discontinued
Keystone Fabrics
Mini Blinds, Aluminum, 35"W x 48"L, White (Discontinued)
Mfr # 3AL.35.48
Zoro # G9164861
This Product is Discontinued
Key Features
- Valance Depth 1 in
- Valance Included Yes
- Valance Height 1 in
- Assembly Required No
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keystone Fabrics
- MFR # 3AL.35.48
- Zoro # G9164861
- UPC # 840017187987
- Country of Origin China
- Category Blinds
Dimensions
Valance Depth | 1 in |
Valance Height | 1 in |
Width | 35 in |
Blind Depth | 1 in |
Mounting Dimension | 1 in |
Length | 48 in |
Details
Valance Included | Yes |
Assembly Required | No |
Material | Aluminum |
Color | White |
Item | Mini Blinds |
Includes | Cord Cleat, Mounting Brackets, Screws, Valance Clips, Valance Slats |
Light Blockage | Light Filtering |
Valance Color | White |
Operation side | Right |
Tie Down Type | Cable System |
Description
Mini Blinds, Material Aluminum, Length 48 in, Width 35 in, Blind Depth 1 in, Color White, Light Blockage Light Filtering, Mounting Dimension 1 in, Valance Included Yes, Valance Color White, Valance Height 1 in, Operation Side Right, Valance Depth 1 in, Tie Down Type Cable System, Assembly Required No, Includes Cord Cleat, Mounting Brackets, Screws, Valance Clips, Valance Slats
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.