Shop All Shades
Keystone Fabrics
Exterior Sun Shade, Wall/Ceiling
Mfr # P7220
Zoro # G7612055
product price: $90.39
/ea
Free Shipping & Returns
$90.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fabric Width 94 1/8 in
- Fabric Drop 72 in
- Length 72"
- Operation Type Pole and Crank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keystone Fabrics
- MFR # P7220
- Zoro # G7612055
- UPC # 840017185716
- Country of Origin China
- Category Shades
Dimensions
Fabric Width | 94 1/8 in |
Length | 72" |
Valance Depth | 3 in |
Overall Width | 96" |
Valance Height | 3 in |
Size | 8 ft. Wide x 6 ft. Drop |
Depth | 3" |
Fabric Height | 72 in |
Valance Width | 96 in |
Description
Exterior Sun Shade, Valance Width 96 in, Valance Depth 3 in, Valance Height 3 in, Valance Color Oil Rubbed Bronze, Fabric Color Cabo Sand, Fabric Height 72 in, Fabric Width 94 1/8 in, Operation Mechanism Pole and Crank, Operation Side Left, Right, Tie Down Type Bungee and Hook System, UV Protection 72 Percent, Assembly Assembled, Blackout No, Includes Valance No, Includes Assembly Tools Not Applicable, Mounting Location Wall, Ceiling, Material Polyethylene, Includes Installation Template
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDUCATIONAL INSIGHTS Classroom Light Filters, 2ft. x 4ft., Clouds, 4PK (1235)
- VILLAGE WROUGHT IRON Village Wrought Iron CUR-TB-87 Plain Tie Backs (CUR-TB-87)
- ORE INTERNATIONAL Ore International R597 - 4 4 Tier Metal Book Shelf - Black (R597-4)
- HON Pillow-Soft 2090 Managerial Mid-Back Swivel/Tilt Chair, Black Fabric (H2092.H.CU10.T)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7720)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7115)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7315)
- KEYSTONE FABRICS Cellular Shade, Polyester, 72"L, 36"W, White (G3.B.3672)
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 120 in. W, Motor (E80.108.60)
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 96 in. W, Pole (E70.88.60)
- LIPPERT KIT - THIN SHADE (786037)
- Keystone Fabrics Shades