Shop All Shades
Keystone Fabrics
Exterior Sun Shade, Maui, 72 in. W, Motor
Mfr # E80.68.30
Zoro # G8936094
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Width 70 3/8 in
- Fabric Drop 96 in
- Length 96"
- Operation Type Motor with Remote Control
- Fabric Color Maui
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keystone Fabrics
- MFR # E80.68.30
- Zoro # G8936094
- UPC # 810055012381
- Country of Origin China
- Category Shades
Dimensions
Fabric Width | 70 3/8 in |
Length | 96" |
Overall Width | 72" |
Valance Height | 3 1/4 in |
Valance Depth | 2 7/8 in |
Depth | 3.75" |
Size | 6 ft. Wide x 8 ft. Drop |
Overall Height | 96" |
Valance Width | 72 in |
Fabric Height | 96 in |
Description
Exterior Sun Shade, Valance Width 72 in, Valance Depth 2 7/8 in, Valance Height 3 1/4 in, Valance Color Oil Rubbed Bronze, Fabric Color Maui, Fabric Height 96 in, Fabric Width 70 3/8 in, Operation Mechanism Motor with Remote Control, Operation Side Right, Tie Down Type Cable System, UV Protection 72 Percent, Standards Greenguard, NFPA, Oeko-Tex, Assembly Assembled, Blackout No, Includes Valance Yes, Includes Assembly Tools Not Applicable, Mounting Location Wall, Ceiling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 60" Lx 46" W, White, Vinyl (493N68)
- TRADEMARK FINE ART Wilhelm Goebel 'Corner Post Covey Bobwhite' Canvas Art, 24x32 (ALI33765-C2432GG)
- TRUE Cutting Board, Poly, 60" x 8-7/8" x 1/2" (810820)
- PYRAMID 11-7/16" Digital Master Wall Clock, Black (41357G)
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 120 in. W, Motor (E80.108.60)
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 72 in. W, Motor (E80.68.60)
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 48 in. W, Motor (E80.48.60)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7020)
- KEYSTONE FABRICS Cellular Shade, Polyester, 72"L, 23"W, Tan (G4.L.2372)
- KEYSTONE FABRICS Exterior Sun Shade, Maui, 120 in. W, Motor (E80.108.30)
- EYECATCHER Top-Down Bottom-Up Cordless Honeycomb Cellular Shade; White - 35 x 64 in. (EY3145)
- Keystone Fabrics Shades