Shop All Shades
Keystone Fabrics
Exterior Sun Shade, Maui, 48 in. W, Pole
Mfr # E70.48.30
Zoro # G8935936
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Width 45 3/8 in
- Fabric Drop 96 in
- Length 96"
- Operation Type Pole and Crank
- Fabric Color Maui
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keystone Fabrics
- MFR # E70.48.30
- Zoro # G8935936
- UPC # 810055012183
- Country of Origin China
- Category Shades
Dimensions
Fabric Width | 45 3/8 in |
Length | 96" |
Valance Depth | 2 7/8 in |
Valance Height | 3 1/4 in |
Overall Width | 48" |
Overall Height | 96" |
Depth | 3.75" |
Size | 4 ft. Wide x 8 ft. Drop |
Fabric Height | 96 in |
Valance Width | 48 in |
Description
Exterior Sun Shade, Valance Width 48 in, Valance Depth 2 7/8 in, Valance Height 3 1/4 in, Valance Color Oil Rubbed Bronze, Fabric Color Maui, Fabric Height 96 in, Fabric Width 45 3/8 in, Operation Mechanism Pole and Crank, Operation Side Left, Right, Tie Down Type Bungee and Hook System, UV Protection 72 Percent, Standards Greenguard, NFPA, Oeko-Tex, Assembly Assembled, Blackout No, Includes Valance Yes, Includes Assembly Tools Not Applicable, Mounting Location Wall, Ceiling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, Corner, 4 Tier, 62"H, Office, Bedroom, Metal, Laminate, Brown, Black (I 3622)
- HURON 2-tier Book Rack (HURHASZ0177)
- ACURITE Digital Wall Clock, w/Intellitime (75102M)
- HASTINGS HOME Christmas Tree Storage Bag Fits Up to 12-feet Artificial Tree, Decorations /Inflatables (Red Canvas) (248226OZY)
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 120 in. W, Pole (E70.108.60)
- KEYSTONE FABRICS Exterior Sun Shade, Caribbean, 120inW, Pole (E70.108.50)
- KEYSTONE FABRICS Exterior Sun Shade, Caribbean, 72in W, Pole (E70.68.50)
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 48 in. W, Motor (E80.48.60)
- KEYSTONE FABRICS Exterior Sun Shade, Maui, 72 in. W, Motor (E80.68.30)
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 30"W, White (G1.L.3048)
- EYECATCHER 30 x 72 in. Cordless Celestial Sheer Double Layered Shade, Linen (EY2511620)
- Keystone Fabrics Shades