Shop All Shades
Keystone Fabrics
Exterior Sun Shade, Maui, 120 in. W, Motor
Mfr # E80.108.30
Zoro # G2206270
product price: $404.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$404.99
Free 30-Day Returns
Key Features
- Fabric Width 118 3/8 in
- Fabric Drop 96 in
- Length 96"
- Operation Type Motor with Remote Control
- Fabric Color Maui
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keystone Fabrics
- MFR # E80.108.30
- Zoro # G2206270
- UPC # 810055012466
- Country of Origin China
- Category Shades
Dimensions
Fabric Width | 118 3/8 in |
Length | 96" |
Valance Depth | 2 7/8 in |
Overall Width | 120" |
Valance Height | 3 1/4 in |
Depth | 3.75" |
Size | 10 ft. Wide x 8 ft. Drop |
Overall Height | 96" |
Fabric Height | 96 in |
Valance Width | 120 in |
Description
Exterior Sun Shade, Valance Width 120 in, Valance Depth 2 7/8 in, Valance Height 3 1/4 in, Valance Color Oil Rubbed Bronze, Fabric Color Maui, Fabric Height 96 in, Fabric Width 118 3/8 in, Operation Mechanism Motor with Remote Control, Operation Side Right, Tie Down Type Cable System, UV Protection 72 Percent, Standards Greenguard, NFPA, Oeko-Tex, Assembly Assembled, Blackout No, Includes Valance Yes, Includes Assembly Tools Not Applicable, Mounting Location Wall, Ceiling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 24" Analog Quartz Wall Clock, Black (6NN67)
- KENNEY MFG Tension Rod 28-48Offwht (KN631/1)
- FLASH FURNITURE Black Fabric Church Chair (4-XU-CH0221-BK-SV-GG)
- LORELL Leather Executive Chair, 18-1/2" to 22-1/4", Fixed Arms, Black (LLR59497)
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 72 in. W, Motor (E80.68.60)
- KEYSTONE FABRICS Exterior Sun Shade, Maui, 72 in. W, Motor (E80.68.30)
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 48 in. W, Motor (E80.48.60)
- KEYSTONE FABRICS Exterior Sun Shade, Caribbean, 120inW, Pole (E70.108.50)
- KEYSTONE FABRICS Exterior Sun Shade, Caribbean, 96inW, Motor (E80.88.50)
- KEYSTONE FABRICS Exterior Sun Shade, Maui, 48 in. W, Pole (E70.48.30)
- ACHIM IMPORTING Achim TRL376WH12 37 x 72 in. Cords Free Tear Down Light Filtering Window Shade; White (TRL376WH12)
- Keystone Fabrics Shades