Shop All Shades
Keystone Fabrics
Exterior Sun Shade, Kona, 48 in. W, Motor
Mfr # E80.48.60
Zoro # G8936085
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Width 46 3/8 in
- Fabric Drop 96 in
- Length 96"
- Operation Type Motor with Remote Control
- Fabric Color Kona
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keystone Fabrics
- MFR # E80.48.60
- Zoro # G8936085
- UPC # 810055012374
- Country of Origin China
- Category Shades
Dimensions
Fabric Width | 46 3/8 in |
Length | 96" |
Overall Width | 48" |
Valance Depth | 2 7/8 in |
Valance Height | 3 1/4 in |
Size | 4 ft. Wide x 8 ft. Drop |
Overall Height | 96" |
Depth | 3.75" |
Valance Width | 48 in |
Fabric Height | 96 in |
Description
Exterior Sun Shade, Valance Width 48 in, Valance Depth 2 7/8 in, Valance Height 3 1/4 in, Valance Color Oil Rubbed Bronze, Fabric Color Kona, Fabric Height 96 in, Fabric Width 46 3/8 in, Operation Mechanism Motor with Remote Control, Operation Side Right, Tie Down Type Cable System, UV Protection 90 Percent, Standards Greenguard, NFPA, Oeko-Tex, Assembly Assembled, Blackout No, Includes Valance Yes, Includes Assembly Tools Not Applicable, Mounting Location Wall, Ceiling
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Kentucky Puff Pillow (159-813)
- INTERNATIONAL CONCEPTS 30 W, 30 L, 30 H (K-3030-30S)
- ZORO SELECT Furniture Caster Cups, Round, 2-1/4", PK4 (10G199)
- FLASH FURNITURE White Reclining Gaming Chair with Footrest (CH-00288-WH-GG)
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 96 in. W, Motor (E80.88.60)
- KEYSTONE FABRICS Exterior Sun Shade, Caribbean, 96inW, Motor (E80.88.50)
- KEYSTONE FABRICS Ext Sun Shade, Caribbean, 120inW, Motor (E80.108.50)
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 30"W, White (G1.L.3048)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7015)
- KEYSTONE FABRICS Exterior Sun Shade, Maui, 96 in. W, Motor (E80.88.30)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7715)
- Keystone Fabrics Shades