Shop All Shades
Keystone Fabrics
Exterior Sun Shade, Kona, 120 in. W, Pole
Mfr # E70.108.60
Zoro # G2206289
product price: $440.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$440.99
Free 30-Day Returns
Key Features
- Fabric Width 117 3/8 in
- Fabric Drop 96 in
- Length 96"
- Operation Type Pole and Crank
- Fabric Color Kona
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keystone Fabrics
- MFR # E70.108.60
- Zoro # G2206289
- UPC # 810055012336
- Country of Origin China
- Category Shades
Dimensions
Fabric Width | 117 3/8 in |
Length | 96" |
Valance Height | 3 1/4 in |
Overall Width | 120" |
Valance Depth | 2 7/8 in |
Overall Height | 96" |
Depth | 3.75" |
Size | 10 ft. Wide x 8 ft. Drop |
Fabric Height | 96 in |
Valance Width | 120 in |
Description
Exterior Sun Shade, Valance Width 120 in, Valance Depth 2 7/8 in, Valance Height 3 1/4 in, Valance Color Oil Rubbed Bronze, Fabric Color Kona, Fabric Height 96 in, Fabric Width 117 3/8 in, Operation Mechanism Pole and Crank, Operation Side Left, Right, Tie Down Type Bungee and Hook System, UV Protection 90 Percent, Standards Greenguard, NFPA, Oeko-Tex, Assembly Assembled, Blackout No, Includes Valance Yes, Includes Assembly Tools Not Applicable, Mounting Location Wall, Ceiling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Fabric Task Chair, 21 1/2-, No Arm, Back, Seat, Frame: Black (WL-A277-BK-GG)
- FLOORTEX Chair Mat for Hard Floor, Rectangular, Bla (FC123047HEBV)
- OFFICESOURCE Mario Collection Student Stackable Desk with Chrome Frame (6080CR)
- MARTEX MAINSPREADS Fitted Twin Bedspread, 71x102" (1C75828)
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 72 in. W, Pole (E70.68.60)
- KEYSTONE FABRICS Exterior Sun Shade, Caribbean, 48in W, Pole (E70.48.50)
- KEYSTONE FABRICS Exterior Sun Shade, Caribbean, 96in W, Pole (E70.88.50)
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 48 in. W, Motor (E80.48.60)
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 72 in. W, Motor (E80.68.60)
- KEYSTONE FABRICS Exterior Sun Shade, Wall/Ceiling (P7220)
- SAFE STYLES Safe Styles UBG27X64PO Cordless Light Filtering Top Down Bottom Up Shade; White - 27 x 64 in. (UBG27X64PO)
- Keystone Fabrics Shades