Shop All Shades
Keystone Fabrics
Exterior Sun Shade, Kona, 120 in. W, Motor
Mfr # E80.108.60
Zoro # G2206246
product price: $586.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$586.99
Free 30-Day Returns
Key Features
- Fabric Width 118 3/8 in
- Fabric Drop 96 in
- Length 96"
- Operation Type Motor with Remote Control
- Fabric Color Kona
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keystone Fabrics
- MFR # E80.108.60
- Zoro # G2206246
- UPC # 810055012497
- Country of Origin China
- Category Shades
Dimensions
Fabric Width | 118 3/8 in |
Length | 96" |
Overall Width | 120" |
Valance Height | 3 1/4 in |
Valance Depth | 2 7/8 in |
Overall Height | 96" |
Size | 10 ft. Wide x 8 ft. Drop |
Depth | 3.75" |
Valance Width | 120 in |
Fabric Height | 96 in |
Description
Exterior Sun Shade, Valance Width 120 in, Valance Depth 2 7/8 in, Valance Height 3 1/4 in, Valance Color Oil Rubbed Bronze, Fabric Color Kona, Fabric Height 96 in, Fabric Width 118 3/8 in, Operation Mechanism Motor with Remote Control, Operation Side Right, Tie Down Type Cable System, UV Protection 90 Percent, Standards Greenguard, NFPA, Oeko-Tex, Assembly Assembled, Blackout No, Includes Valance Yes, Includes Assembly Tools Not Applicable, Mounting Location Wall, Ceiling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, Corner, 4 Tier, 60 in.H, Office, Bedroom, White Laminate, White Metal (I 3665)
- TRADEMARK FINE ART Wendy Russell 'Large Bird Menagerie Ii' Canvas Art, 8x24 (WAG02571-C824GG)
- BRADLEY Bx-Shower Curtain 36X72, Viny, Vinyl, White, 36" W, 72" L (9533-367200)
- SAFAVIEH Amherst Round Area RugWheat & Beige 5 x 5 ft. (AMT423S-5R)
- KEYSTONE FABRICS Exterior Sun Shade, Maui, 48 in. W, Motor (E80.48.30)
- KEYSTONE FABRICS Exterior Sun Shade, Maui, 96 in. W, Motor (E80.88.30)
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 48 in. W, Motor (E80.48.60)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7020)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7215)
- KEYSTONE FABRICS Cellular Shade, Polyester, 72"L, 30"W, Gray (G1.L.3072)
- KEYSTONE FABRICS Ext Sun Shade, Caribbean, 120inW, Motor (E80.108.50)
- Keystone Fabrics Shades