Shop All Shades
Keystone Fabrics
Exterior Sun Shade, Caribbean, 96in W, Pole
Mfr # E70.88.50
Zoro # G8936033
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Width 93 3/8 in
- Fabric Drop 96 in
- Length 96"
- Operation Type Pole and Crank
- Fabric Color Caribbean
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keystone Fabrics
- MFR # E70.88.50
- Zoro # G8936033
- UPC # 810055012282
- Country of Origin China
- Category Shades
Dimensions
Fabric Width | 93 3/8 in |
Length | 96" |
Valance Height | 3 1/4 in |
Overall Width | 96" |
Valance Depth | 2 7/8 in |
Depth | 3.75" |
Overall Height | 96" |
Size | 8 ft. Wide x 8 ft. Drop |
Fabric Height | 96 in |
Valance Width | 96 in |
Description
Exterior Sun Shade, Valance Width 96 in, Valance Depth 2 7/8 in, Valance Height 3 1/4 in, Valance Color Oil Rubbed Bronze, Fabric Color Caribbean, Fabric Height 96 in, Fabric Width 93 3/8 in, Operation Mechanism Pole and Crank, Operation Side Left, Right, Tie Down Type Bungee and Hook System, UV Protection 90 Percent, Standards Greenguard, NFPA, Oeko-Tex, Assembly Assembled, Blackout No, Includes Valance Yes, Includes Assembly Tools Not Applicable, Mounting Location Wall, Ceiling
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 1-1/4" Decorative Aluminum Strapping - Satin Brass (01110171SB1)
- TRADEMARK FINE ART Cheryl Bartley 'Cats and Dog at Garden Folk Art House' Canvas Art, 18x24 (ALI12438-C1824GG)
- MARTEX Pool Towel, Yellow/White, 30x70, PK12 (7133190)
- HON Pedestal Desk, 30 in D, 60" W, 29-1/2 in H (HP3262.C.L)
- KEYSTONE FABRICS Exterior Sun Shade, Maui, 120 in. W, Pole (E70.108.30)
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 96 in. W, Pole (E70.88.60)
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 120 in. W, Pole (E70.108.60)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7725)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7315)
- KEYSTONE FABRICS Cellular Shade, Polyester, 72"L, 48"W, Ivory (G4.L.4872)
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 30"W, White (G1.L.3048)
- Keystone Fabrics Shades