Shop All Shades
Keystone Fabrics
Exterior Sun Shade, Caribbean, 48in W, Pole
Mfr # E70.48.50
Zoro # G8935954
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Width 45 3/8 in
- Fabric Drop 96 in
- Length 96"
- Operation Type Pole and Crank
- Fabric Color Caribbean
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keystone Fabrics
- MFR # E70.48.50
- Zoro # G8935954
- UPC # 810055012206
- Country of Origin China
- Category Shades
Dimensions
Fabric Width | 45 3/8 in |
Length | 96" |
Valance Height | 3 1/4 in |
Valance Depth | 2 7/8 in |
Overall Width | 48" |
Size | 4 ft. Wide x 8 ft. Drop |
Overall Height | 96" |
Depth | 3.75" |
Fabric Height | 96 in |
Valance Width | 48 in |
Description
Exterior Sun Shade, Valance Width 48 in, Valance Depth 2 7/8 in, Valance Height 3 1/4 in, Valance Color Oil Rubbed Bronze, Fabric Color Caribbean, Fabric Height 96 in, Fabric Width 45 3/8 in, Operation Mechanism Pole and Crank, Operation Side Left, Right, Tie Down Type Bungee and Hook System, UV Protection 90 Percent, Standards Greenguard, NFPA, Oeko-Tex, Assembly Assembled, Blackout No, Includes Valance Yes, Includes Assembly Tools Not Applicable, Mounting Location Wall, Ceiling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALACEDESIGNS Glamorous Handcrafted Charcoal Accent Throw Pillow (PA3661956)
- NATIONAL HOLIDAYS Tree Stand Hi Water Capacity (522-ST)
- BAXTON STUDIO Alan Modern and Contemporary Transitional Ash Walnut Finished Wood King Size Headboard (181-11099-Zoro)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 48"H, Office, Bedroom, Laminate, White, Contemporary, Modern (I 7059)
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 96 in. W, Pole (E70.88.60)
- KEYSTONE FABRICS Exterior Sun Shade, Maui, 120 in. W, Pole (E70.108.30)
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 120 in. W, Pole (E70.108.60)
- KEYSTONE FABRICS Exterior Sun Shade, Maui, 96 in. W, Pole (E70.88.30)
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 96 in. W, Motor (E80.88.60)
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 48"W, White (G1.B.4848)
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 36"W, Ivory (G2.B.3648)
- Keystone Fabrics Shades