Shop All Shades
Keystone Fabrics
Choice Sun Shade, Pole and Hand Crank Sy
Mfr # P7715
Zoro # G9785214
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72"
- Width 84"
- Material HDPE (High Density Polyethylene)
- UV Protection 84%
- Includes All installation hardware, installation template, 41.25" removable pole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keystone Fabrics
- MFR # P7715
- Zoro # G9785214
- UPC # 840017185556
- Country of Origin China
- Category Shades
Dimensions
Length | 72" |
Width | 84" |
Size | 7 ft. Wide x 6 ft. Drop |
Depth | 3" |
Overall Height | 72" |
Details
Item | Outdoor Sun Shade |
Color | Monterey |
Material | HDPE (High Density Polyethylene) |
UV Protection | 84% |
Includes | All installation hardware, installation template, 41.25" removable pole |
Application | Window, Patio, Porch, Pergola, Outdoor seating area, Resturants, Schools, Hospitals |
Fabric Weight | 4 lbs |
Description
Choice Sun Shade,Pole and Hand Crank Sy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Mesh Executive Chair, 23 1/2-, Adjustable Padded (HL-0001T-GG)
- SIMPLE SPACES Banquet Table, 8 ft OAW, 30 in OAD, 2914 in OAH, Steel Frame, Polyethylene Tabletop (DL-C2403L)
- BAXTON STUDIO Merida Glam Brushed Gold Metal and Natural Brown Wood 2-Tier Over Bed Queen Size Storage (182-11624-Zoro)
- MANHATTAN COMFORT Miller Accent Chair in Cream and Walnut (AC007-CR)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7025)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7720)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7225)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7125)
- KEYSTONE FABRICS Exterior Sun Shade, Caribbean, 96inW, Motor (E80.88.50)
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 35"W, Tan (G3.L.3548)
- RALPH FRIEDLAND & BROTHERS Ralph Friedland & Brothers 5277678 4 mil Room Darkening Vinyl Window Shade; White - 37 x 72 in. (5277678)
- Keystone Fabrics Shades