Shop All Shades
Keystone Fabrics
Choice Sun Shade, Pole and Hand Crank Sy
Mfr # P7125
Zoro # G9784968
$67.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72"
- Width 72"
- Material HDPE (High Density Polyethylene)
- UV Protection 87%
- Includes All installation hardware, installation template, 41.25" removable pole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keystone Fabrics
- MFR # P7125
- Zoro # G9784968
- UPC # 840017185594
- Country of Origin China
- Category Shades
Dimensions
Length | 72" |
Width | 72" |
Size | 6 ft. Wide x 6 ft. Drop |
Depth | 3" |
Overall Height | 72" |
Details
Item | Outdoor Sun Shade |
Color | Canyon |
Material | HDPE (High Density Polyethylene) |
UV Protection | 87% |
Includes | All installation hardware, installation template, 41.25" removable pole |
Application | Window, Patio, Porch, Pergola, Outdoor seating area, Resturants, Schools, Hospitals |
Fabric Weight | 4 lbs |
Description
Choice Sun Shade,Pole and Hand Crank Sy
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIGHBOY PopChiavaryPadCoverPk4RedP98 Polyester Poplin Chiavary Chair Cushion Cover Red 4PK (HI373199)
- ALATERRE FURNITURE Newport 18"H Wood Stool with Rush Seat (ANNP2071)
- TENNSCO Literature Sorter 21 Compartments, 30-5/8"W x 14-1/4"D (5075PY)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 25" to 33", Masonite Board Black (6224H-10)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7720)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7320)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7115)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7020)
- KEYSTONE FABRICS Exterior Sun Shade, Maui, 48 in. W, Motor (E80.48.30)
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 120 in. W, Motor (E80.108.60)
- RALPH FRIEDLAND & BROTHERS Ralph Friedland & Brothers 6014353 55 in. x 72 in. Friedland Economy Light Filtering Roller Shade; Venus Ivory (6014353)
- Keystone Fabrics Shades