Shop All Shades
Keystone Fabrics
Choice Sun Shade, Pole and Hand Crank Sy
Mfr # P7015
Zoro # G8505797
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72"
- Width 48"
- Material HDPE (High Density Polyethylene)
- UV Protection 84%
- Depth 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keystone Fabrics
- MFR # P7015
- Zoro # G8505797
- UPC # 840017185532
- Country of Origin China
- Category Shades
Dimensions
Length | 72" |
Width | 48" |
Size | 4 ft. Wide x 6 ft. Drop |
Depth | 3" |
Overall Height | 72" |
Details
Item | Outdoor Sun Shade |
Color | Monterey |
Material | HDPE (High Density Polyethylene) |
UV Protection | 84% |
Includes | All installation hardware, installation template, 41.25" removable pole |
Application | Window, Patio, Porch, Pergola, Outdoor seating area, Resturants, Schools, Hospitals |
Fabric Weight | 3 lbs |
Description
Choice Sun Shade,Pole and Hand Crank Sy
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Task Chair, 17-1/4" to 21", Black (H-2376-F-BK-GG)
- SEVILLE CLASSICS Work Stool, Pneumatic Stainless Steel (SHE18292)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vin, Chrm, CF, Glides, BLK (BR-VMBSO-CR-CF-RG-8540)
- HON 15 in W 3 Drawer File Cabinets, Light Gray, Letter (H33723R.L.Q)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7720)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7315)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7020)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7225)
- KEYSTONE FABRICS Ext Sun Shade, Caribbean, 120inW, Motor (E80.108.50)
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 48"W, Tan (G3.L.4848)
- SAFE STYLES Safe Styles UBD355X48WT Cordless Light Filtering Pleated Shade; White - 35.5 x 48 in. (UBD355X48WT)
- Keystone Fabrics Shades