Shop All Shades
Keystone Fabrics
Cellular Shade, Polyester, 72"L, 72"W, Gray
Mfr # G2.B.7272
Zoro # G7436241
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72 in
- Operation Type Cordless Pull Down
- Width 72 in
- Material Polyester
- Light Blockage Blackout
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keystone Fabrics
- MFR # G2.B.7272
- Zoro # G7436241
- Country of Origin Malaysia
- Category Shades
Dimensions
Length | 72 in |
Width | 72 in |
Mounting Dimension | 2 in |
Blind Depth | 1.7 in |
Details
Item | Cellular Shade |
Operation Type | Cordless Pull Down |
Color | Ivory |
Material | Polyester |
Light Blockage | Blackout |
UV Protection | 99 % |
Fabric Weight | 35 g |
Sound Insulation | No |
Pattern Name | Spun Lace |
Valance Included | No |
Assembly Required | No |
Includes | Mounting hardware |
Description
Shades, Material Polyester, Operation Type Cordless Pull Down, Length 72 In., Width 72 In., Blind Depth 1.75 In., Color Gray, Pattern Name Spun Lace, Light Blockage 95 Percent, Fabric Weight 50g, Sound Insulation No, UV Protection 99 Percent, Mounting Dimension 2 In., Valance Included No, Assembly Required No, Includes All Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Square Tables > Breakroom Tables > Kee Square & Round Tables, 42 W, 42 L, 29 H, Wood|Metal Top (TB4242AGBPBK)
- WOODEN MALLET 10 Pocket Free Standing Oak Display Medium Oak (MR10-FSMO)
- TRUE Relay (802211)
- HASTINGS HOME Hastings Home 6 Pocket Arm Rest Organizer with Table-Top (959230OMR)
- KEYSTONE FABRICS Cellular Shade, Polyester, 72"L, 60"W, Tan (G2.L.6072)
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 35"W, Tan (G3.L.3548)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7025)
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 30"W, White (G1.L.3048)
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 30"W, Tan (G3.L.3048)
- KEYSTONE FABRICS Cellular Shade, Polyester, 72"L, 48"W, Ivory (G4.L.4872)
- BREWSTER HOME FASHIONS Brewster Home Fashions PF0699 Glacier Window Premium Film - 24 in. (PF0699)
- Keystone Fabrics Shades