Shop All Shades
Keystone Fabrics
Cellular Shade, Polyester, 72"L, 48"W, Tan
Mfr # G1.B.4872
Zoro # G7376796
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72 in
- Operation Type Cordless Pull Down
- Light Blockage Blackout
- Material Polyester
- UV Protection 100 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keystone Fabrics
- MFR # G1.B.4872
- Zoro # G7376796
- Country of Origin Malaysia
- Category Shades
Dimensions
Length | 72 in |
Width | 48 in |
Mounting Dimension | 2 in |
Blind Depth | 1.7 in |
Details
Item | Cellular Shade |
Operation Type | Cordless Pull Down |
Color | White |
Light Blockage | Blackout |
Material | Polyester |
UV Protection | 100 % |
Fabric Weight | 35 g |
Assembly Required | No |
Sound Insulation | No |
Valance Included | No |
Includes | Mounting hardware |
Pattern Name | Spun Lace |
Description
Shades, Material Polyester, Operation Type Cordless Pull Down, Length 72 In., Width 48 In., Blind Depth 1.75 In., Color Tan, Pattern Name Spun Lace, Light Blockage 99.9 Percent, Fabric Weight 50g, Sound Insulation No, UV Protection 100 Percent, Mounting Dimension 2 In., Valance Included No, Assembly Required No, Includes All Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCHITECTURAL PRODUCTS BY OUTWATER 4 in H x 4 in Dia Stained Cherry Hardwood Bun Foot Leg, Pack of 4 (3P5.11.00117)
- INFINITY INSTRUMENTS 16 in. Indoor/Outdoor 3D Clock (20290AB-4532)
- FLASH FURNITURE 4 Pack HERCULES Series 1000 lb. Rated Black Antimicrobial Vinyl Bariatric Medical Reception Chair (4-XU-DG-60442-660-1-BV-GG)
- SOUTHWORTH Certificate Holder, Black, Linen, PK10 (PF18)
- KEYSTONE FABRICS Exterior Sun Shade, Caribbean, 96inW, Motor (E80.88.50)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7215)
- KEYSTONE FABRICS Cellular Shade, Polyester, 72"L, 72"W, Tan (G3.L.7272)
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 120 in. W, Pole (E70.108.60)
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 30"W, White (G1.L.3048)
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 72 in. W, Pole (E70.68.60)
- LIVING ACCENTS VNYL 1"" WHT BLND 39X64 (MAX3964WH)
- Keystone Fabrics Shades