Shop All Shades
Keystone Fabrics
Cellular Shade, Polyester, 72"L, 48"W, Ivory
Mfr # G4.L.4872
Zoro # G7436357
product price: $80.25
/ea
Free Shipping & Returns
$80.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type Cordless Pull Down
- Width 48 in
- Material Polyester
- Light Blockage Light Filtering
- UV Protection 99 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keystone Fabrics
- MFR # G4.L.4872
- Zoro # G7436357
- Country of Origin Malaysia
- Category Shades
Dimensions
Length | 72 in |
Width | 48 in |
Blind Depth | 1.7 in |
Mounting Dimension | 2 in |
Details
Item | Cellular Shade |
Operation Type | Cordless Pull Down |
Color | Gray |
Material | Polyester |
Light Blockage | Light Filtering |
UV Protection | 99 % |
Valance Included | No |
Includes | Mounting hardware |
Sound Insulation | No |
Fabric Weight | 35 g |
Pattern Name | Spun Lace |
Assembly Required | No |
Description
Shades, Material Polyester, Operation Type Cordless Pull Down, Length 72 In., Width 48 In., Blind Depth 1.75 In., Color Ivory, Pattern Name Spun Lace, Light Blockage 95 Percent, Fabric Weight 50g, Sound Insulation No, UV Protection 99 Percent, Mounting Dimension 2 In., Valance Included No, Assembly Required No, Includes All Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 15" W 4 Drawer File Cabinet, Black, Letter (17546)
- OFFICE STAR Managerial Chair, Leather, 19" to 22" Height, Fixed Arms, Black (FL660-U6)
- RESTOR-IT Furniture Touch Up Kit (18000)
- BEAUTYSLEEP Beauty Sleep Air Layered Waterproof & Antibacterial Mattress Protector - Queen (4008QN)
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 48"W, Tan (G3.L.4848)
- KEYSTONE FABRICS Exterior Sun Shade, Maui, 96 in. W, Motor (E80.88.30)
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 96 in. W, Motor (E80.88.60)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7720)
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 35"W, Tan (G3.L.3548)
- KEYSTONE FABRICS Cellular Shade, Polyester, 72"L, 23"W, Tan (G4.L.2372)
- MAXIM Fabric Shade 3"T x 6"H x 7"B (SHD123WH)
- Keystone Fabrics Shades