Shop All Shades
Keystone Fabrics
Cellular Shade, Polyester, 72"L, 30"W, Gray
Mfr # G1.L.3072
Zoro # G7436381
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type Cordless Pull Down
- Width 30 in
- Light Blockage Light Filtering
- Material Polyester
- UV Protection 99 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keystone Fabrics
- MFR # G1.L.3072
- Zoro # G7436381
- Country of Origin Malaysia
- Category Shades
Dimensions
Length | 72 in |
Width | 30 in |
Mounting Dimension | 2 in |
Blind Depth | 1.7 in |
Details
Item | Cellular Shade |
Operation Type | Cordless Pull Down |
Color | White |
Light Blockage | Light Filtering |
Material | Polyester |
UV Protection | 99 % |
Valance Included | No |
Includes | Mounting hardware |
Sound Insulation | No |
Pattern Name | Spun Lace |
Fabric Weight | 35 g |
Assembly Required | No |
Description
Shades, Material Polyester, Operation Type Cordless Pull Down, Length 72 In., Width 30 In., Blind Depth 1.75 In., Color Gray, Pattern Name Spun Lace, Light Blockage 95 Percent, Fabric Weight 50g, Sound Insulation No, UV Protection 99 Percent, Mounting Dimension 2 In., Valance Included No, Assembly Required No, Includes All Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Stool Back Only, Black (6661BL)
- LUXOR BLK 42" BLK CABINET TFY W/ 4" (WT42C2)
- DREAMSEAT Xpression Pro Gaming Chair with Purdue Boilermakers Primary Logo (XZXPPRO032-PSCOL13261A)
- ATLAS COMMERCIAL PRODUCTS Cocktail Table, 36" Round 30" and 42" Poles (CT536R)
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 30"W, White (G1.L.3048)
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 30"W, Tan (G3.L.3048)
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 48 in. W, Motor (E80.48.60)
- KEYSTONE FABRICS Exterior Sun Shade, Caribbean, 72in W, Pole (E70.68.50)
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 72 in. W, Motor (E80.68.60)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7320)
- ACHIM IMPORTING Achim TRS556WH12 55 x 72 in. Cords Free Tear Down Room Darkening Window Shade; White (TRS556WH12)
- Keystone Fabrics Shades