Shop All Window Shades
Keystone Fabrics
Cellular Shade, Polyester, 48"L, 36"W, White
Mfr # G1.L.3648
Zoro # G7395958
product price: $62.59
/ea
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Operation Type Cordless Pull Down
- Light Blockage Light Filtering
- Material Polyester
- UV Protection 99 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keystone Fabrics
- MFR # G1.L.3648
- Zoro # G7395958
- Country of Origin Malaysia
- Category Window Shades
Dimensions
Length | 48 in |
Width | 36 in |
Blind Depth | 1.7 in |
Mounting Dimension | 2 in |
Details
Item | Cellular Shade |
Operation Type | Cordless Pull Down |
Color | White |
Light Blockage | Light Filtering |
Material | Polyester |
UV Protection | 99 % |
Sound Insulation | No |
Fabric Weight | 35 g |
Pattern Name | Spun Lace |
Valance Included | No |
Assembly Required | No |
Includes | Mounting hardware |
Description
Shades, Material Polyester, Operation Type Cordless Pull Down, Length 48 In., Width 36 In., Blind Depth 1.75 In., Color White, Pattern Name Spun Lace, Light Blockage 95 Percent, Fabric Weight 50g, Sound Insulation No, UV Protection 99 Percent, Mounting Dimension 2 In., Valance Included No, Assembly Required No, Includes All Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG Kenney Mission 1" Premium Decorative Window Double Curtain Rod, 66-120", Oil Rubbed Bronze (KN85064)
- HIRSH L Shaped Desk, 72" D X 66" W X 29-1/2" H (20452)
- VINTIQUEWISE Vintage Style Brown Wooden Suitcase with Leather Trim (QI003235)
- ZORO SELECT Furniture Caster Cups, Round, 2-1/4", PK4 (10G199)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7320)
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 30"W, White (G1.L.3048)
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 35"W, Tan (G3.L.3548)
- KEYSTONE FABRICS Cellular Shade, Polyester, 72"L, 48"W, Ivory (G4.L.4872)
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 72 in. W, Pole (E70.68.60)
- KEYSTONE FABRICS Cellular Shade, Polyester, 72"L, 30"W, Gray (G1.L.3072)
- KEYSTONE FABRICS Exterior Sun Shade, Caribbean, 72inW, Motor (E80.68.50)
- Keystone Fabrics Window Shades