Shop All Shades
Keystone Fabrics
Cellular Shade, Polyester, 48"L, 36"W, Ivory
Mfr # G2.B.3648
Zoro # G7396107
product price: $91.49
/ea
Free Shipping & Returns
$91.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type Cordless Pull Down
- Width 36 in
- Light Blockage Blackout
- Material Polyester
- UV Protection 100 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keystone Fabrics
- MFR # G2.B.3648
- Zoro # G7396107
- Country of Origin Malaysia
- Category Shades
Dimensions
Length | 48 in |
Width | 36 in |
Blind Depth | 1.7 in |
Mounting Dimension | 2 in |
Details
Item | Cellular Shade |
Operation Type | Cordless Pull Down |
Color | Ivory |
Light Blockage | Blackout |
Material | Polyester |
UV Protection | 100 % |
Assembly Required | No |
Sound Insulation | No |
Valance Included | No |
Pattern Name | Spun Lace |
Fabric Weight | 35 g |
Includes | Mounting hardware |
Description
Shades, Material Polyester, Operation Type Cordless Pull Down, Length 48 In., Width 36 In., Blind Depth 1.75 In., Color Ivory, Pattern Name Spun Lace, Light Blockage 99.9 Percent, Fabric Weight 50g, Sound Insulation No, UV Protection 100 Percent, Mounting Dimension 2 In., Valance Included No, Assembly Required No, Includes All Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE HERCULES Series 5 Pack 880 lb. Capacity Gray Plastic Stack Chair with Titanium Gray Powder Coated Frame (5-RUT-F01A-GY-GG)
- ZORO SELECT Mesh Task Chair, 22 1/2-, Adjustable, Black (452R20)
- EMBASSY 30.80" W Lateral File, Embassy, 30", Dark Chocolate, Dark Chocolate (60630-3179)
- MOUNT-IT Adjustable Foot Rest w/Six Height Setti (MI-7807)
- KEYSTONE FABRICS Cellular Shade, Polyester, 72"L, 36"W, White (G3.B.3672)
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 72 in. W, Pole (E70.68.60)
- KEYSTONE FABRICS Exterior Sun Shade, Maui, 72 in. W, Motor (E80.68.30)
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 48"W, White (G1.B.4848)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7715)
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 120 in. W, Motor (E80.108.60)
- KEYSTONE FABRICS Exterior Sun Shade, Maui, 120 in. W, Pole (E70.108.30)
- Keystone Fabrics Shades