Shop All Shades
Keystone Fabrics
Cellular Shade, Polyester, 48"L, 35"W, Gray
Mfr # G4.B.3548
Zoro # G7395921
product price: $85.79
/ea
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type Cordless Pull Down
- Width 35 in
- Material Polyester
- Light Blockage Blackout
- UV Protection 100 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keystone Fabrics
- MFR # G4.B.3548
- Zoro # G7395921
- Country of Origin Malaysia
- Category Shades
Dimensions
Length | 48 in |
Width | 35 in |
Blind Depth | 1.7 in |
Mounting Dimension | 2 in |
Details
Item | Cellular Shade |
Operation Type | Cordless Pull Down |
Color | Gray |
Material | Polyester |
Light Blockage | Blackout |
UV Protection | 100 % |
Pattern Name | Spun Lace |
Sound Insulation | No |
Fabric Weight | 35 g |
Valance Included | No |
Includes | Mounting hardware |
Assembly Required | No |
Description
Shades, Material Polyester, Operation Type Cordless Pull Down, Length 48 In., Width 35 In., Blind Depth 1.75 In., Color Gray, Pattern Name Spun Lace, Light Blockage 99.9 Percent, Fabric Weight 50g, Sound Insulation No, UV Protection 100 Percent, Mounting Dimension 2 In., Valance Included No, Assembly Required No, Includes All Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERION BY GLOBAL INDUSTRIAL Interion Steel Teachers Desk, 60inW x 30inD, Gray Top with Black Frame (695632GY)
- LA CROSSE TECHNOLOGY La Crosse WT-3181PL-Q 18 in. Indoor & Outdoor Analog Wall Clock (WT-3181PL-Q)
- TRADEMARK FINE ART Andy Westface 'To Be A Unicorn' Canvas Art, 18x24 (ALI10703-C1824GG)
- KASON Reversible Cam-Rise Hinge, 1-1/8" Offset (11245000040)
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 48"W, White (G1.B.4848)
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 30"W, White (G1.L.3048)
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 35"W, Tan (G3.L.3548)
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 30"W, Tan (G3.L.3048)
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 96 in. W, Motor (E80.88.60)
- KEYSTONE FABRICS Exterior Sun Shade, Caribbean, 48in W, Pole (E70.48.50)
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 72 in. W, Pole (E70.68.60)
- Keystone Fabrics Shades