Shop All Shades
Keystone Fabrics
Cellular Shade, Polyester, 48"L, 30"W, Tan
Mfr # G3.L.3048
Zoro # G7436068
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30 in
- Operation Type Cordless Pull Down
- Light Blockage Light Filtering
- Material Polyester
- UV Protection 99 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keystone Fabrics
- MFR # G3.L.3048
- Zoro # G7436068
- Country of Origin Malaysia
- Category Shades
Dimensions
Length | 48 in |
Width | 30 in |
Mounting Dimension | 2 in |
Blind Depth | 1.7 in |
Details
Item | Cellular Shade |
Operation Type | Cordless Pull Down |
Color | Tan |
Light Blockage | Light Filtering |
Material | Polyester |
UV Protection | 99 % |
Fabric Weight | 35 g |
Assembly Required | No |
Pattern Name | Spun Lace |
Sound Insulation | No |
Includes | Mounting hardware |
Valance Included | No |
Description
Shades, Material Polyester, Operation Type Cordless Pull Down, Length 48 In., Width 30 In., Blind Depth 1.75 In., Color Tan, Pattern Name Spun Lace, Light Blockage 95 Percent, Fabric Weight 50g, Sound Insulation No, UV Protection 99 Percent, Mounting Dimension 2 In., Valance Included No, Assembly Required No, Includes All Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS BurgundyPosture Deluxe Office Task Chair, 25"L40"H, Adjustable, TweedSeat, B316Series (B316-BY)
- OFFICESOURCE Blow Molded Folding Tables Rectangular Table Cart (FTD3502GR)
- REGISTRY Alarm Clock Radio, (R-1415BT)
- MONARCH SPECIALTIES Accent Table - Cherry Top / Antique White Metal (I 3136)
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 30"W, White (G1.L.3048)
- KEYSTONE FABRICS Cellular Shade, Polyester, 72"L, 30"W, Gray (G1.L.3072)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7015)
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 48 in. W, Motor (E80.48.60)
- KEYSTONE FABRICS Cellular Shade, Polyester, 72"L, 36"W, White (G3.B.3672)
- KEYSTONE FABRICS Cellular Shade, Polyester, 72"L, 72"W, Tan (G3.L.7272)
- PLANON 73 in. Venus White Economy Light Filtering Roller Shade (PL2515339)
- Keystone Fabrics Shades