Shop All Window & Wall Air Conditioners
Keystone
6,000 BTU Window-Mounted AC with "Follow Me" LCD Remote Control
Mfr # KSTAW06CE
Zoro # G7971653
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17.8
- Includes No Additional Items Included
- Depth 22.09
- Control Type Remote
- Features Timer; Number of cool settings : 3; Filter Type : Washable; Digital Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keystone
- MFR # KSTAW06CE
- Zoro # G7971653
- Country of Origin China
- Category Window & Wall Air Conditioners
Dimensions
Width | 17.8 |
Depth | 22.09 |
Details
Includes | No Additional Items Included |
Control Type | Remote |
Features | Timer; Number of cool settings : 3; Filter Type : Washable; Digital Control |
Color | White |
Weight | 52 |
Operation Mode - Air Conditioners and Heat Pumps | A/Cs and Fans |
BtuH | 6000 |
Description
Keystone Energy Star 6,000 BTU Window-Mounted Air Conditioner with "Follow Me" LCD Remote Control
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR-VENT Air Vent 212959 Auto Foundation Ventilation; Gray (212959)
- TSURUMI Impeller (801-009)
- AIR HANDLER 16 in x 20 in x 3 in Polyester Blend Furnace Air Cleaner Filter, MERV 11 2 PK (36PR84)
- RHEEM Sequencing Relay, 24V, DPST N/O (42-23116-08)
- KEYSTONE 8,000 BTU Window-Mounted AC with "Follow Me" LCD Remote Control (KSTAW08CE)
- KEYSTONE 5,000 BTU Window-Mounted AC with "Follow Me" LCD Remote Control (KSTAW05CE)
- KEYSTONE 25,000 BTU 230V Window/Wall AC with "Follow Me" LCD Remote Control (KSTAW25C)
- KEYSTONE 6,000 BTU Window-Mounted AC with "Follow Me" LCD Remote Control (KSTAW06BE)
- KEYSTONE 12,000 BTU Window-Mounted AC with "Follow Me" LCD Remote Control (KSTAW12BE)
- KEYSTONE 18,000 BTU 230V Window/Wall AC with "Follow Me" LCD Remote Control (KSTAW18C)
- UNI-FIT Through-the-Wall Air Conditioner, 230V AC (UET14B33A)
- Keystone Window & Wall Air Conditioners