Shop All Disposable Suits & Coveralls
Keystone
5XL, White, Polypropylene
Mfr # CVL-NW-HD-HE-5XL
Zoro # G908622295
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 5XL
- Material Polypropylene
- Width 32-1/2 in
- Length 44-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keystone
- MFR # CVL-NW-HD-HE-5XL
- Zoro # G908622295
- UPC # 75824734057
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | 5XL |
Width | 32-1/2 in |
Length | 44-1/2 in |
Details
Color | White |
Material | Polypropylene |
Description
Heavyweight polypropylene coverall that is made of a breathable fabric that provides economical protection with elastic wrists/ankles and attached hood. It is the best low cost solution to protect workers against dry particulates, dirt and grime.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAKELAND Chem-Resistant Boot Covers, Yellow, PK25 (PBLC1S903YP-XL)
- TILLMAN TIG Welding Gloves, Deerskin Palm, M, PR (25AM)
- LITTLE GIANT Gas Cylinder Storage Unit, 8-Cylinder Cap (GSH-36W-70H)
- CONDOR Cut-Resistant Coated Gloves, Palm Dipped, Polyurethane, A4 Cut Level, Black, Large (Size 9), 1 Pair (21AH70)
- DUPONT Tyvek 400 Collared Disposable Coveralls, 3XL, Open Wrists and Ankles, Serged Seam, White, 25 Pack (TY120SWH3X002500)
- IMPACT PRODUCTS Impact Products IMPM1017L Malt Promax Coverall; White - Large (IMPM1017L)
- DUPONT Hooded Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY127SWH3X0025VP)
- INTERNATIONAL ENVIROGUARD Coverall with hood, XL, Blue, PK25, XL, 25 PK, Blue, SMS, Storm Flap (2225B)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY125SWHMD0025NF)
- DUPONT Collared Disposable Coveralls, 4XL, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TD125SWB4X0025CM)
- INTERNATIONAL ENVIROGUARD Coverall w Hood and Boot, 3XL, Blue, PK25, 3XL, 25 PK, Blue (N2019)
- Keystone Disposable Clothing