Shop All VGA Connectors & Cables
Keysight Technologies
Soft Carrying Case, 4-5/7 In. D, Black
Mfr # U1175A
Zoro # G1433372
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With U1200 Series Clamp Meters
- Color Black
- Overall Depth 85 mm
- Manufacturers Warranty Length 3 mo
- Belt Loop Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keysight Technologies
- MFR # U1175A
- Zoro # G1433372
- Country of Origin Malaysia
- Category VGA Connectors & Cables
Dimensions
Overall Depth | 85 mm |
Manufacturers Warranty Length | 3 mo |
Overall Width | 120 mm |
Overall Height | 290 mm |
Details
For Use With | U1200 Series Clamp Meters |
Color | Black |
Item | Soft Carrying Case |
Belt Loop | Yes |
Material | Synthetic |
Belt Loop Included | Yes |
Description
Soft Carrying Case, Material Polyester, For Use With U1200 Series Clamp Meters, Color Black, Overall Height 290 mm, Overall Width 120 mm, Overall Depth 85 mm, Belt Loop Included Yes, Manufacturers Warranty Length 3 mo
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Wall Component Shelf, 100 lb. Capacity (PS200)
- TRIPP LITE Ultra-Slim Portable USB 3.0 SuperSpeed Hub, 4 Ports, Black (U360-004-SLIM)
- YORK SOURCE1 Mtr Blw 300 HP 1750 208460360 (S1-02439498000)
- ILC Replacement for Koehler 9b-1962-1 Battery (9B-1962-1 BATTERY KOEHLER)
- TRIPP LITE Cable, Vga Monitor Ext, Black (P510-010)
- VCOM 75ft VGA Male to VGA Male Cable (Black) (CG381D-G-75)
- TRIPP LITE Dual VGA Cable, DMS-59, Y Split, M, 2xF, 1ft (P574-001)
- BESTLINK NETWARE SVGA Male to Male Cable w/Ferrite Core- 25Ft (180458)
- VISIONTEK Mini Displayport To Vga Active Adapter (900917)
- TOPDON Topdon: Chrysler OBDII Security Gateway Bypass Cable for T-Ninja 1000 (TPD-CHR-CABLE)
- TRIPP LITE Tripp Lite USB 1.1 Serial Adapter U209-000-R (U209-000-R)
- Keysight Technologies VGA Connectors & Cables