Shop All VGA Connectors & Cables
Keysight Technologies
GPIB Cable, 4 Meters
Mfr # 10833C
Zoro # G2223724
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type GPIB
- Standards IEEE 488.2
- Cable Length 12 ft
- Shielded Shielded
- End 1 Number of Connections 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keysight Technologies
- MFR # 10833C
- Zoro # G2223724
- UPC # 634746266958
- Country of Origin Malaysia
- Category VGA Connectors & Cables
Dimensions
Cable Length | 12 ft |
Overall Length | 13 ft |
Details
Connector Type | GPIB |
Standards | IEEE 488.2 |
Item | GPIB Cable |
Shielded | Shielded |
End 1 Number of Connections | 1 |
Operating Temperature - Maximum | 131 Degrees F |
End 1 Connection Type | GPIB |
End 2 Number of Connections | 1 |
End 2 Connection Type | GPIB |
Frequency - Maximum | 1 GHz |
Description
GPIB Cable, GPIB, Cable Length 12 ft, Standards IEEE 488.2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PELTOR Peltor FLX2 Cable, 3, 5mm, Mono Ex (FLX2-205-50)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Genuine KT-1250, KT-1240 (ML5-122676420)
- BATTERY CLERK AJC® B&B BP7.2-12 12V 7Ah Sealed Lead Acid Battery (B&B-BP7.2-12)
- KIOXIA Pm7-R Series - Ssd - Enterprise, Read Intensive - (KPM7XRUG1T92)
- ROCSTOR Mini Displayport To Vga Adapter - 1 X (Y10A104-W1)
- TRIPP LITE ADAPTER, USB TO VGA (TRPU44406NVUC)
- C2G Vga To Hdmi Adapter Converter (29874)
- UBIQUITI NETWORKS COMMERCIAL Direct Attach Cable 10G 2M, UDC2 (UDC-2)
- TRIPP LITE Cable, Vga Monitor Ext, Black (P510-010)
- VISIONTEK DisplayPort to VGA adapter, 900342 (900342)
- TRIPP LITE ADAPTER, USB C TO VGA (TRPU44406NVGUC)
- Keysight Technologies VGA Connectors & Cables