Shop All Keyed Shafts
This Product is Discontinued
Keyshaft
Keyed Shaft, Dia. 5/8 In, 6 In L, Aluminum (Discontinued)
Mfr # 5/8 GKS-2024-6
Zoro # G6842717
This Product is Discontinued
Key Features
- Diameter 5/8 in
- Keyway 3/16 in x 3/32 in
- Length 6 in
- Material 2024 Aluminum
- Standards ANSI B17.1-1967, R1973
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keyshaft
- MFR # 5/8 GKS-2024-6
- Zoro # G6842717
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 5/8 in |
Length | 6 in |
Diameter Tolerance | -0.0005/-0.0025 |
Keyway Depth | 3/32 in |
Keyway Width | 3/16 in |
Keyway Length | 6 in |
Overall Length | 6 in |
Details
Keyway | 3/16 in x 3/32 in |
Material | 2024 Aluminum |
Standards | ANSI B17.1-1967, R1973 |
Item | Keyed Shaft |
Straightness Tolerance | 0.012 in/ft |
System of Measurement | Inch |
End Type | Keyed |
Number of Grooves | 0 |
Description
Keyed Shaft, Material 2024 Aluminum, Diameter 5/8 in, Overall Length 6 in, System of Measurement Inch, Diameter Tolerance -0.0005/-0.0025, End Type Keyed, Keyway Depth 3/32 in, Keyway Length 6 in, Keyway Width 3/16 in, Standards ANSI B17.1-1967, R1973, Straightness Tolerance 0.012 in/ft, Groove Spacing Not Applicable, Number of Grooves 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.