Shop All Keyed Shafts
This Product is Discontinued
Keyshaft
Keyed Shaft, Dia. 2 In, 60 In L, 316 SS (Discontinued)
Mfr # 2 GKS-316-60
Zoro # G6777181
Free Shipping & Returns
This Product is Discontinued
Key Features
- Diameter 2 in
- Keyway 1/2 in x 1/4 in
- Material 316 Stainless Steel
- Standards ANSI B17.1-1967, ASTM A-276/479 cond. A, QQ-S-763 cond. A, R1973
- Straightness Tolerance 0.012 in/ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keyshaft
- MFR # 2 GKS-316-60
- Zoro # G6777181
- UPC # 094719407908
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 2 in |
Length | 60 in |
Keyway Depth | 1/4 in |
Keyway Width | 1/2 in |
Diameter Tolerance | +0.000/-0.001 in |
Overall Length | 60 in |
Keyway Length | 60 in |
Details
Keyway | 1/2 in x 1/4 in |
Material | 316 Stainless Steel |
Standards | ANSI B17.1-1967, ASTM A-276/479 cond. A, QQ-S-763 cond. A, R1973 |
Item | Keyed Shaft |
Straightness Tolerance | 0.012 in/ft |
End Type | Keyed |
System of Measurement | Inch |
Number of Grooves | 0 |
Description
Keyed Shaft, Material 316 Stainless Steel, Diameter 2 in, Overall Length 60 in, System of Measurement Inch, Diameter Tolerance +0.000/-0.001 in, End Type Keyed, Keyway Depth 1/4 in, Keyway Length 60 in, Keyway Width 1/2 in, Standards ANSI B17.1-1967, ASTM A-276/479 cond. A, QQ-S-763 cond. A, R1973, Straightness Tolerance 0.012 in/ft, Groove Spacing Not Applicable, Number of Grooves 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.