Shop All Keyed Shafts
Keyshaft
Keyed Shaft, Dia. 2-1/2 In, 6 In L, CS
Mfr # 2 1/2 GKS-1045-6
Zoro # G7167666
product price: $68.19
/ea
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 1/2 in
- Keyway 5/8 in x 5/16 in
- Material 1045 Carbon Steel
- Standards ANSI B17.1-1967, ASTM A-108, ASTM-A29, R1973
- Diameter Tolerance +0.000/-0.002 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keyshaft
- MFR # 2 1/2 GKS-1045-6
- Zoro # G7167666
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 2 1/2 in |
Length | 6 in |
Diameter Tolerance | +0.000/-0.002 in |
Keyway Depth | 5/16 in |
Keyway Width | 5/8 in |
Keyway Length | 6 in |
Overall Length | 6 in |
Details
Keyway | 5/8 in x 5/16 in |
Material | 1045 Carbon Steel |
Standards | ANSI B17.1-1967, ASTM A-108, ASTM-A29, R1973 |
Item | Keyed Shaft |
Straightness Tolerance | 0.012 in/ft |
End Type | Keyed |
System of Measurement | Inch |
Material Hardness | 163 |
Number of Grooves | 0 |
Description
Keyed Shaft, Material 1045 Carbon Steel, Diameter 2 1/2 in, Overall Length 6 in, System of Measurement Inch, Diameter Tolerance +0.000/-0.002 in, End Type Keyed, Keyway Depth 5/16 in, Keyway Length 6 in, Keyway Width 5/8 in, Material Hardness 163, Standards ANSI B17.1-1967, ASTM A-108, ASTM-A29, R1973, Straightness Tolerance 0.012 in/ft, Groove Spacing Not Applicable, Number of Grooves 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 2.65 in OD (BK2534)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 23 # of Teeth (50BS23H X 1)
- TOMPKINS Hydraulic Fitting-Metric CompressionL06(12X1.5)-02NPT MALE STUD CPLG (MC6051-L06-02)
- COXREELS 3/8" x 50 ft. Spring Return Hose Reel, Max 300 psi, w/Hose (EZ-P-LP-350)
- KEYSHAFT Keyed Shaft, Dia 1-7/16 In, 72 In L, 304 SS (1 7/16 GKS-304-72)
- KEYSHAFT Keyed Shaft, Dia. 1 In, 24 In L, 304 SS (1 GKS-304-24)
- KEYSHAFT Keyed Shaft, Dia. 1-1/4 In, 72 In L, CS (1 1/4 GKS-1045-72)
- KEYSHAFT Keyed Shaft, Dia. 1-1/4 In, 6 In L, 304 SS (1 1/4 GKS-304-6)
- KEYSHAFT Keyed Shaft, Dia. 1-1/4 In, 72 In L, 304 SS (1 1/4 GKS-304-72)
- KEYSHAFT Keyed Shaft, Dia. 2-7/16 In, 6 In L, 304 SS (2 7/16 GKS-304-6)
- Keyshaft Keyed Shafts