Shop All Keyed Shafts
Keyshaft
Keyed Shaft, Dia. 1 In, 24 In L, 304 SS
Mfr # 1 GKS-304-24
Zoro # G7578383
original price:
$184.99
21% off
new price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 in
- Keyway 1/4 in x 1/8 in
- Material 304 Stainless Steel
- Standards ANSI B17.1-1967, ASTM A-276/479 cond. A, QQ-S-763 cond. A, R1973
- Straightness Tolerance 0.012 in/ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keyshaft
- MFR # 1 GKS-304-24
- Zoro # G7578383
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 in |
Length | 24 in |
Keyway Width | 1/4 in |
Keyway Depth | 1/8 in |
Diameter Tolerance | +0.000/-0.001 in |
Keyway Length | 24 in |
Overall Length | 24 in |
Details
Keyway | 1/4 in x 1/8 in |
Material | 304 Stainless Steel |
Standards | ANSI B17.1-1967, ASTM A-276/479 cond. A, QQ-S-763 cond. A, R1973 |
Item | Keyed Shaft |
Straightness Tolerance | 0.012 in/ft |
System of Measurement | Inch |
Material Hardness | 237 |
End Type | Keyed |
Number of Grooves | 0 |
Description
Keyed Shaft, Material 304 Stainless Steel, Diameter 1 in, Overall Length 24 in, System of Measurement Inch, Diameter Tolerance +0.000/-0.001 in, End Type Keyed, Keyway Depth 1/8 in, Keyway Length 24 in, Keyway Width 1/4 in, Material Hardness 237, Standards ANSI B17.1-1967, ASTM A-276/479 cond. A, QQ-S-763 cond. A, R1973, Straightness Tolerance 0.012 in/ft, Groove Spacing Not Applicable, Number of Grooves 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Push-On Hose Mender, 1 in Nominal, Hose Barb, Brass, Domestic (2961616C)
- D&D 30" Outside Length, 2/3" Top Width, 1 Ribs (BX27)
- VELVAC Solenoid, 200 deg Max Temp (032192)
- DAYTON 2/B128 Banded V-Belt, 131-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (3HEY7)
- KEYSHAFT Keyed Shaft, Dia. 1 In, 36 In L, 304 SS (1 GKS-304-36)
- KEYSHAFT Keyed Shaft, Dia. 1 In, 72 In L, 304 SS (1 GKS-304-72)
- KEYSHAFT Keyed Shaft, Dia. 1-15/16 In, 72 In L, CS (1 15/16 GKS-1045-72)
- KEYSHAFT Keyed Shaft, Dia. 1 In, 36 In L, CS (1 GKS-1045-36)
- KEYSHAFT Keyed Shaft, Dia. 1-15/16 In, 48 In L, CS (1 15/16 GKS-1045-48)
- KEYSHAFT Keyed Shaft, Dia. 1-7/16 In, 72 In L, CS (1 7/16 GKS-1045-72)
- ONDRIVES.US Keyless Rotary Shaft, 1/2" D, 60" L (GS5000-600)
- Keyshaft Keyed Shafts