Shop All Keyed Shafts
Keyshaft
Keyed Shaft, Dia. 1-7/16 In, 72 In L, CS
Mfr # 1 7/16 GKS-1045-72
Zoro # G5206056
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 7/16 in
- Keyway 3/8 in x 3/16 in
- Material 1045 Carbon Steel
- Standards ANSI B17.1-1967, ASTM A-108, ASTM-A29, R1973
- Keyway Width 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keyshaft
- MFR # 1 7/16 GKS-1045-72
- Zoro # G5206056
- UPC # 094719404952
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 7/16 in |
Length | 72 in |
Keyway Width | 3/8 in |
Diameter Tolerance | +0.000/-0.001 in |
Keyway Depth | 3/16 in |
Overall Length | 72 in |
Keyway Length | 72 in |
Details
Keyway | 3/8 in x 3/16 in |
Material | 1045 Carbon Steel |
Standards | ANSI B17.1-1967, ASTM A-108, ASTM-A29, R1973 |
Item | Keyed Shaft |
Straightness Tolerance | 0.012 in/ft |
System of Measurement | Inch |
End Type | Keyed |
Material Hardness | 170 |
Number of Grooves | 0 |
Description
Keyed Shaft, Material 1045 Carbon Steel, Diameter 1 7/16 in, Overall Length 72 in, System of Measurement Inch, Diameter Tolerance +0.000/-0.001 in, End Type Keyed, Keyway Depth 3/16 in, Keyway Length 72 in, Keyway Width 3/8 in, Material Hardness 170, Standards ANSI B17.1-1967, ASTM A-108, ASTM-A29, R1973, Straightness Tolerance 0.012 in/ft, Groove Spacing Not Applicable, Number of Grooves 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Idler Sprocket, Ball, ANSI 50 (HB50A15X5/8)
- DODGE Sxr Gxr Mounted Ball Bearings & Inserts, F2B-SXR-107-ABHS (F2B-SXR-107-ABHS)
- PARKER Filter Element, For 4HER9, PK4 (4/100-18-DX)
- DIXON Spiral Protection, 0.55"ID, 0.62"- 1.06" (NFSGX20)
- KEYSHAFT Keyed Shaft, Dia. 1-7/16 In, 36 In L, CS (1 7/16 GKS-1045-36)
- KEYSHAFT Keyed Shaft, Dia. 1-7/16 In, 9 In L, CS (1 7/16 GKS-1045-9)
- KEYSHAFT Keyed Shaft, Dia. 1-15/16 In, 48 In L, CS (1 15/16 GKS-1045-48)
- KEYSHAFT Keyed Shaft, Dia. 1 In, 36 In L, 304 SS (1 GKS-304-36)
- KEYSHAFT Keyed Shaft, Dia. 1 In, 24 In L, 304 SS (1 GKS-304-24)
- KEYSHAFT Keyed Shaft, Dia. 1-1/4 In, 60 In L, 304 SS (1 1/4 GKS-304-60)
- KEYSHAFT Keyed Shaft, Dia. 1-1/4 In, 60 In L, CS (1 1/4 GKS-1045-60)
- Keyshaft Motor Supplies