Shop All Keyed Shafts
Keyshaft
Keyed Shaft, Dia 1-7/16 In, 72 In L, 304 SS
Mfr # 1 7/16 GKS-304-72
Zoro # G6528234
product price: $550.99
/ea
Free Shipping & Returns
$550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 7/16 in
- Keyway 3/8 in x 3/16 in
- Length 72 in
- Material 304 Stainless Steel
- Standards ANSI B17.1-1967, ASTM A-108, R1973
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keyshaft
- MFR # 1 7/16 GKS-304-72
- Zoro # G6528234
- UPC # 094719406925
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 7/16 in |
Length | 72 in |
Diameter Tolerance | +0.000/-0.001 in |
Keyway Width | 3/8 in |
Keyway Depth | 3/16 in |
Overall Length | 72 in |
Keyway Length | 72 in |
Details
Keyway | 3/8 in x 3/16 in |
Material | 304 Stainless Steel |
Item | Keyed Shaft |
Standards | ANSI B17.1-1967, ASTM A-108, R1973 |
Straightness Tolerance | 0.012 in/ft |
End Type | Keyed |
Material Hardness | 210 |
System of Measurement | Inch |
Number of Grooves | 0 |
Description
Keyed Shaft, Material 304 Stainless Steel, Diameter 1 7/16 in, Overall Length 72 in, System of Measurement Inch, Diameter Tolerance +0.000/-0.001 in, End Type Keyed, Keyway Depth 3/16 in, Keyway Length 72 in, Keyway Width 3/8 in, Material Hardness 210, Standards ANSI B17.1-1967, ASTM A-108, R1973, Straightness Tolerance 0.012 in/ft, Groove Spacing Not Applicable, Number of Grooves 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Reducer, Male 3/8" NPT-1/4" Female NPT (PA111200AV)
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 21mm W x 1000mm L - 8MGT-1000-21 (210G8M1000)
- BRENNAN INDUSTRIES 06FFSS-04MFS Straight, 2PK (FS2406-06-04)
- FASCO HVAC Motor, 1/20 HP, 1500 rpm, 230V, 3.3 (D188)
- KEYSHAFT Keyed Shaft, Dia. 1-7/16 In, 36 In L, CS (1 7/16 GKS-1045-36)
- KEYSHAFT Keyed Shaft, Dia. 1-1/2 In, 36 In L, 304 SS (1 1/2 GKS-304-36)
- KEYSHAFT Keyed Shaft, Dia. 1-15/16 In, 48 In L, CS (1 15/16 GKS-1045-48)
- KEYSHAFT Keyed Shaft, Dia. 1-3/8 In, 48 In L, CS (1 3/8 GKS-1045-48)
- KEYSHAFT Keyed Shaft, Dia. 1 In, 24 In L, 304 SS (1 GKS-304-24)
- KEYSHAFT Keyed Shaft, Dia. 2 In, 9 In L, 316 SS (2 GKS-316-9)
- KEYSHAFT Keyed Shaft, Dia. 1-1/4 In, 24 In L, 304 SS (1 1/4 GKS-304-24)
- Keyshaft Keyed Shafts