Shop All Keyed Shafts
Keyshaft
Keyed Shaft, Dia. 1-1/4 In, 3 In L, 304 SS
Mfr # 1 1/4 GKS-304-3
Zoro # G6394281
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 1/4 in
- Keyway 1/4 in x 1/8 in
- Material 304 Stainless Steel
- Standards ANSI B17.1-1967, ASTM A-108, R1973
- Straightness Tolerance 0.012 in/ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keyshaft
- MFR # 1 1/4 GKS-304-3
- Zoro # G6394281
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 1/4 in |
Length | 3 in |
Keyway Width | 1/4 in |
Keyway Depth | 1/8 in |
Diameter Tolerance | +0.000/-0.001 in |
Overall Length | 3 in |
Keyway Length | 3 in |
Details
Keyway | 1/4 in x 1/8 in |
Material | 304 Stainless Steel |
Item | Keyed Shaft |
Standards | ANSI B17.1-1967, ASTM A-108, R1973 |
Straightness Tolerance | 0.012 in/ft |
System of Measurement | Inch |
End Type | Keyed |
Material Hardness | 226 |
Number of Grooves | 0 |
Description
Keyed Shaft, Material 304 Stainless Steel, Diameter 1 1/4 in, Overall Length 3 in, System of Measurement Inch, Diameter Tolerance +0.000/-0.001 in, End Type Keyed, Keyway Depth 1/8 in, Keyway Length 3 in, Keyway Width 1/4 in, Material Hardness 226, Standards ANSI B17.1-1967, ASTM A-108, R1973, Straightness Tolerance 0.012 in/ft, Groove Spacing Not Applicable, Number of Grooves 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 48-3P15-6A4, Timing Pulley, Aluminum, Clear Anodized, (48-3P15-6A4)
- REELCRAFT Spring Case Ratchet Assembly (S600065)
- NATIONAL Small Bore Metric Seals, 55X78X10-RLS35-S (55X78X10-RLS35-S)
- PARKER Filter, 1/4 In Tube, 6.3 CFM, Kynar, PK10 (9922-05-BQ)
- KEYSHAFT Keyed Shaft, Dia. 1 In, 72 In L, 304 SS (1 GKS-304-72)
- KEYSHAFT Keyed Shaft, Dia 1-7/16 In, 72 In L, 304 SS (1 7/16 GKS-304-72)
- KEYSHAFT Keyed Shaft, Dia. 2-7/16 In, 6 In L, 304 SS (2 7/16 GKS-304-6)
- KEYSHAFT Keyed Shaft, Dia. 1-1/4 In, 60 In L, CS (1 1/4 GKS-1045-60)
- KEYSHAFT Keyed Shaft, Dia. 1-1/2 In, 36 In L, 304 SS (1 1/2 GKS-304-36)
- KEYSHAFT Keyed Shaft, Dia. 1-3/4 In, 6 In L, CS (1 3/4 GKS-1045-6)
- KEYSHAFT Keyed Shaft, Dia. 1-7/16 In, 9 In L, CS (1 7/16 GKS-1045-9)
- Keyshaft Keyed Shafts