Shop All Keyed Shafts
This Product is Discontinued
Keyshaft
Keyed Shaft, Dia. 1-1/4 In, 24 In L, CS (Discontinued)
Mfr # 1 1/4 GKS-1045-24
Zoro # G8495751
Free Shipping & Returns
This Product is Discontinued
Key Features
- Diameter 1 1/4 in
- Keyway 1/4 in x 1/8 in
- Material 1045 Carbon Steel
- Standards ANSI B17.1-1967, ASTM A-108, ASTM-A29, R1973
- Keyway Depth 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keyshaft
- MFR # 1 1/4 GKS-1045-24
- Zoro # G8495751
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 1/4 in |
Length | 24 in |
Keyway Depth | 1/8 in |
Diameter Tolerance | +0.000/-0.001 in |
Keyway Width | 1/4 in |
Overall Length | 24 in |
Keyway Length | 24 in |
Details
Keyway | 1/4 in x 1/8 in |
Material | 1045 Carbon Steel |
Item | Keyed Shaft |
Standards | ANSI B17.1-1967, ASTM A-108, ASTM-A29, R1973 |
Straightness Tolerance | 0.012 in/ft |
End Type | Keyed |
Material Hardness | 179 |
System of Measurement | Inch |
Number of Grooves | 0 |
Description
Keyed Shaft, Material 1045 Carbon Steel, Diameter 1 1/4 in, Overall Length 24 in, System of Measurement Inch, Diameter Tolerance +0.000/-0.001 in, End Type Keyed, Keyway Depth 1/8 in, Keyway Length 24 in, Keyway Width 1/4 in, Material Hardness 179, Standards ANSI B17.1-1967, ASTM A-108, ASTM-A29, R1973, Straightness Tolerance 0.012 in/ft, Groove Spacing Not Applicable, Number of Grooves 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.