Shop All Key Locking Inserts
Keysert
Key Locking Insert, 4 Keys, M14-1.50 Int Thrd Sz, Carbon Steel
Mfr # 77142
Zoro # G7567222
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size M14-1.50
- Material Carbon Steel
- Number of Locking Keys 4 Keys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keysert
- MFR # 77142
- Zoro # G7567222
- Country of Origin Hungary
- Category Key Locking Inserts
Dimensions
Internal Thread Size | M14-1.50 |
Details
Item | Key Locking Insert |
Material | Carbon Steel |
Number of Locking Keys | 4 Keys |
Description
Key Lck Insrt,M14-1.5 x M20-1.5 Hdm-Cs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 1600 PK (B38213.025.0125)
- ZORO SELECT Ultrasonic Insert, 1/4"-20, 1/2 in L, 0.363 in Insert Dia., 0.321 in Tapered End Dia., Brass, 50 PK (DV-420-TH-PK50)
- HILLMAN 250Ct 1" Plas Cap Nail (461439)
- ZORO SELECT Cotter Pin, Hairpin, 1/8"Dx1-9/16" L, PK25 (2UJN7)
- KEYSERT Key Locking Insert, 4 Keys, M8-1.25 Int Thrd Sz, Carbon Steel (75085)
- KEYSERT Key Locking Insert, 4 Keys, M10-1.25 Int Thrd Sz, M16-1.50 Ext Thrd Sz (77102)
- KEYSERT Key Locking Insert, 4 Keys, M10-1.50 Int Thrd Sz, M16-1.50 Ext Thrd Sz, Stainless Steel (75107)
- KEYSERT Key Locking Insert, 4 Keys, M22-1.50 Int Thrd Sz, Stainless Steel (78229)
- KEYSERT Key Lck Inst, 1/2-13 x 7/8-14 Xhd Carbonc (73083)
- KEYSERT Key Locking Insert, 4 Keys, Stainless Steel (74076)
- LOKSERT Key Locking Insert, 4 Keys, M24-3.00 Int Thrd Sz, M33-2.00 Ext Thrd Sz, Carbon Steel, 3 PK (3620-24.00HDP)
- Keysert Key Locking Inserts