Shop All Workstands
Keysco Tools
Work Stand, Use with Bumpers, Red
Mfr # 77785
Zoro # G6480135
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 63 in, 47 in Floor to Cross Bar
- Material Steel
- For Use With Bumpers
- Finish Red
- Product Type Work Stand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keysco Tools
- MFR # 77785
- Zoro # G6480135
- UPC # 746340777850
- Country of Origin United States
- Category Workstands
Dimensions
Height | 63 in, 47 in Floor to Cross Bar |
Maximum Extended Height | 63 in |
Adjustable Height | Yes |
Extended Width | 40 in |
Details
Material | Steel |
For Use With | Bumpers |
Item | Work Stand |
Finish | Red |
Product Type | Work Stand |
Foldable | No |
Padded | Yes |
Compatible Vehicle Part | Bumpers |
Description
Work Stand, Product Type Work Stand, Material Steel, Compatible Vehicle Part Bumpers, Foldable No, Maximum Extended Height 63 in, Extended Width 40 in, Adjustable Height Yes, Padded Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Wesco® 3/4" Brass Drum Faucet 272081 (272081)
- LEWISBINS 30 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 4 in H, 10 7/8 in L, Clear (PB104-4 Clear)
- DURAMAX 72 In x 24 In. 3 Drawer Rolling Industrial Workbench with Wood Top (68001)
- IRON HORSE Boltless Shelving Unit, 18"D x 36"W x 72"H, 5 Shelves, Steel (20996)
- KEYSCO TOOLS Work Stand, Adjusts to Any Angle, Gray (78025)
- KEYSCO TOOLS Work Stand, Use with Bumpers, Black (77782)
- KEYSCO TOOLS Work Stand, 31 In. W, Use with Fenders (77786)
- KEYSCO TOOLS Work Stand, 400 lb. Capacity, 31 In. W (78024)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-H-2448)
- DAYTON Roller Head, 16-1/4 x 12 in. (6Z766)
- PROTOCOL Miter Saw WorkStation, 40-35/64 in. H (67105-G)
- Keysco Tools Workstands