Shop All Workstands
Keysco Tools
Work Stand, Use with Bumpers, Black
Mfr # 77782
Zoro # G7076736
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Bumpers
- Material Steel
- Compatible Vehicle Part Bumpers
- Foldable No
- Maximum Extended Height 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keysco Tools
- MFR # 77782
- Zoro # G7076736
- UPC # 746340777829
- Country of Origin United States
- Category Workstands
Dimensions
Maximum Extended Height | 46 in |
Extended Width | 40 in |
Adjustable Height | Yes |
Details
For Use With | Bumpers |
Material | Steel |
Item | Work Stand |
Compatible Vehicle Part | Bumpers |
Foldable | No |
Product Type | Work Stand |
Description
Work Stand, Product Type Work Stand, Material Steel, Compatible Vehicle Part Bumpers, Foldable No, Maximum Extended Height 46 in, Extended Width 40 in, Adjustable Height Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Stand Slotted 4 Hole Zinc Hinge 15S 40S (12088)
- MANHATTAN COMFORT Garage Cabinet, Floating, 30" (2-5GMC)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 10 in H, 18 in L, Clear (QUS260CL)
- DENDESIGNS 82 TI 48 48 in. Titanium Dual Track Shelf Standard; Pack Of 10 (DE571573)
- KEYSCO TOOLS Work Stand, Use with Bumpers, Red (77785)
- KEYSCO TOOLS Work Stand, 400 lb. Capacity, 31 In. W (78024)
- KEYSCO TOOLS Work Stand, 31 In. W, Use with Fenders (77786)
- KEYSCO TOOLS Work Stand, Adjusts to Any Angle, Gray (78025)
- ZORO SELECT Tilting Workstand, 16x20 in., 330 lb. Cap. (2WTR4)
- PROTOCOL Saw Stand, 28-35/64 in. H x 31-1/2 in. W (67107-G)
- DAYTON Fixed Work Table, Particleboard, 23"W, 13"D (22DL80)
- Keysco Tools Workstands