Shop All Workstands
Keysco Tools
Work Stand, Adjusts to Any Angle, Gray
Mfr # 78025
Zoro # G6482831
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30 in
- Material Steel
- For Use With Body Panels
- Compatible Vehicle Part Bumpers
- Extended Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keysco Tools
- MFR # 78025
- Zoro # G6482831
- UPC # 746340780256
- Country of Origin United States
- Category Workstands
Dimensions
Width | 30 in |
Extended Width | 30 in |
Maximum Extended Height | 30 in |
Details
Item | Work Stand |
Material | Steel |
For Use With | Body Panels |
Compatible Vehicle Part | Bumpers |
Foldable | Yes |
Product Type | Work Stand |
Description
Work Stand, Product Type Work Stand, Material Steel, Compatible Vehicle Part Bumpers, Foldable Yes, Maximum Extended Height 30 in, Extended Width 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY High Level Drum Alarm (009953)
- ZORO SELECT Drum Cover, Clear, Polyethylene, 55 gal (HOH-C)
- METRO Hook, Steel, Silver, 3-1/2 x 2 (HK25C)
- ZORO SELECT Bolt, 1/2-13 Thread, 1 In Long, PK12 (MH12EABOLTG)
- KEYSCO TOOLS Work Stand, Use with Bumpers, Red (77785)
- KEYSCO TOOLS Work Stand, 400 lb. Capacity, 31 In. W (78024)
- KEYSCO TOOLS Work Stand, Use with Bumpers, Black (77782)
- KEYSCO TOOLS Work Stand, 31 In. W, Use with Fenders (77786)
- SJOBERGS Work Station Pro Vise, European Beech Top (SJO-33309)
- DAYTON Fixed Work Table, Particleboard, 23"W, 13"D (22DL80)
- PAKE HANDLING TOOLS Tilting Workstand, 330 lb. Cap, 20" x 16", 28" to 42" Height (PAKWS04)
- Keysco Tools Workstands