Shop All Workstands
Keysco Tools
Work Stand, 400 lb. Capacity, 31 In. W
Mfr # 78024
Zoro # G7553357
product price: $55.35
/ea
$55.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 400 lb
- Width 31 in
- Height 45 in
- For Use With Body Panels
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keysco Tools
- MFR # 78024
- Zoro # G7553357
- UPC # 746340049568
- Country of Origin China
- Category Workstands
Dimensions
Width | 31 in |
Height | 45 in |
Adjustable Height | Yes |
Extended Width | 31 in |
Maximum Extended Height | 40 in |
Minimum Extended Height | 33 in |
Details
Load Capacity | 400 lb |
For Use With | Body Panels |
Item | Work Stand |
Material | Steel |
Compatible Vehicle Part | Bumpers, Doors, Fenders, Hoods |
Foldable | Yes |
Manufacturer Warranty | 1 yr |
Maximum Capacity | 400 lb |
Padded | Yes |
Product Type | Work Stand |
Description
Work Stand, Product Type Work Stand, Material Steel, Compatible Vehicle Part Bumpers, Doors, Fenders, Hoods, Foldable Yes, Maximum Extended Height 40 in, Extended Width 31 in, Adjustable Height Yes, Manufacturer Warranty 1 yr, Maximum Capacity 400 lb, Minimum Extended Height 33 in, Padded Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHIP SHAPE Blue Bulk Container, Plastic, 35 cu ft Volume Capacity (P333-ROY)
- 80/20 Anchor Fastener, For 15S (3360)
- DAYTON Drum Lifter, 55 gal., 1100 lb. (30YP25)
- BRADLEY Pedestal Bench, W9 1/2, D36, H 18 1/2, Beige (PED9536-202)
- KEYSCO TOOLS Work Stand, Use with Bumpers, Black (77782)
- KEYSCO TOOLS Work Stand, Use with Bumpers, Red (77785)
- KEYSCO TOOLS Work Stand, 31 In. W, Use with Fenders (77786)
- KEYSCO TOOLS Work Stand, Adjusts to Any Angle, Gray (78025)
- JAMCO Fixed Work Table, SS, 36" W, 18" D (YG136)
- DAYTON Roller Support Stand.16-1/4 x 14 in. (6A819)
- STEELMAN Workstand, 1-1/4 in. H x 6 in. W (67115)
- Keysco Tools Workstands