Shop All Workstands
Keysco Tools
Work Stand, 31 In. W, Use with Fenders
Mfr # 77786
Zoro # G7159171
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 31 in
- Height 45 in
- Material Steel
- For Use With Fenders
- Compatible Vehicle Part Fenders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keysco Tools
- MFR # 77786
- Zoro # G7159171
- UPC # 746340777867
- Country of Origin United States
- Category Workstands
Dimensions
Width | 31 in |
Height | 45 in |
Extended Width | 31 in |
Maximum Extended Height | 45 in |
Adjustable Height | Yes |
Details
Item | Work Stand |
Material | Steel |
For Use With | Fenders |
Compatible Vehicle Part | Fenders |
Foldable | Yes |
Product Type | Work Stand |
Description
Work Stand, Product Type Work Stand, Material Steel, Compatible Vehicle Part Fenders, Foldable Yes, Maximum Extended Height 45 in, Extended Width 31 in, Adjustable Height Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTONTEC Steel Drawer Stack 3-6"h; Overall 18"h x 18"d x 12"w, 100 lb cap, PLT (DRW36 - P)
- TENNSCO Boltless Shelf, 36"D x 36"W, Carbon Steel (ZAES-3636D)
- TENNSCO Electronic Work Bench, Laminate, 72" W, 33-1/2" Height, 1200 lb., Panel (EB-1-3672P)
- TRITON PRODUCTS 3/4 In. Steel Pliers Holder for 1/8 In. and 1/4 In. Pegboard 10 Pack (72100)
- KEYSCO TOOLS Work Stand, 400 lb. Capacity, 31 In. W (78024)
- KEYSCO TOOLS Work Stand, Adjusts to Any Angle, Gray (78025)
- KEYSCO TOOLS Work Stand, Use with Bumpers, Black (77782)
- KEYSCO TOOLS Work Stand, Use with Bumpers, Red (77785)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-H-2472)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-H-2436)
- BUILT RITE BR Built-Rite Standard Shop Stand, Maple Shop Top Square Edge, 18"W x 24"D x 36"H, Blue (SS12C94-BL)
- Keysco Tools Workstands